Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
T67SA |
T67SA |
Manufacturer Number |
T67 SA |
T67SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274628110 |
00783936080352 |
Weight per package |
2.25 (lbs/each) |
1.94 (lbs/each) |
Description |
T67SA 2" Alu T FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 2"
|
T67SA 2 Al T FM7 CND BD
2" T Hub, Aluminum Form 7 Conduit Body
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$188.55 (Each) |
$115.68 (Each) |
Carton/Reel |
$188.55 (1 Each) |
$115.68 (1 Each) |
Standard Packaging/Reel |
$377.10 (2 Each) |
$115.68 (1 Each) |
|
Color |
- |
Gray |
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Powder Epoxy Paint |
|
Height |
3-1/8 |
5.5 |
Hub Size |
2 in |
2" |
Length |
9-3/16 |
10.375 |
Width |
4-1/8 |
5 |
|
Description |
2" ALU T FM7 CONDUIT BODY |
2 AL T FM7 CND BD |
extra long description |
CRS-H T67 SA 2 T AL FORM 7 CNDT OUT |
KLRK T67SA CORROSAFE7 2" T COND BDY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, T shape, 2" |
2" T Hub, Aluminum Form 7 Conduit Body |
Product Type |
2 T Al Form 7 CNDT Outlet Body |
CORROSAFE7 2" T Cond Bdy |
Special Features |
- |
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
|
dimensions |
9.1900 IN X 3.1300 IN X 4.1300 IN |
- |
Form |
Form 7 |
Form 7 |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
T67 SA |
T67SA |
series |
- |
Duraloy 7 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit Body |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Enclosure |
Condulet |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL, CSA |