Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
T75M |
T75M |
Manufacturer Number |
T75M |
T75-M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274756240 |
00781381687102 |
Weight per package |
1.35 (lbs/each) |
1.5 (lbs/each) |
Description |
T75M 3/4" T FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6 In Length, 1.5 In Width, 2.25 In Height, Threaded, 1.35 LB/Ea
|
T75M 3/4" Mall FM35 T Condulet
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 2 In Length, Threaded, 1.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.63 (Each) |
$24.72 (Each) |
Carton/Reel |
$196.28 (10 Each) |
$123.60 (5 Each) |
Standard Packaging/Reel |
$196.28 (10 Each) |
$618.00 (25 Each) |
|
connection |
- |
Tapered Female Threaded |
Hub Location |
Tee Side |
Tee Side |
Number of Hubs |
3 |
3 |
Shape |
T |
T |
|
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Zinc Electroplated |
|
Height |
2.25 in |
2 |
Hub Size |
3/4 in |
3/4 in |
Length |
6.00 |
2 in |
Width |
1.5 in |
- |
|
Description |
3/4" T FM5 CONDUIT BODY |
3/4" MALL FM35 T CONDULET |
extra long description |
CRS-H T75M 3/4 FORM 5 T COND BODY M |
APP T75-M 3/4 IN T UNILET FORM 35 |
Features |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6 in Length, 1.5 in Width, 2.25 in Height, Threaded, 1.35 lb/EA |
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 2 in Length, Threaded, 1.5 lb/EA |
Product Type |
3/4 Form 5 T Cond Body Malleable |
Conduit Outlet Body |
Short Description |
Conduit Body, 3/4 in, T Shape Form 5 Body, Steel |
Conduit Outlet Body, 3/4 in, T Shape Form 35 Body, Steel |
Special Features |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant |
|
body type |
Form 5 |
Form 35 |
Cable Entry Type |
Side |
Side |
Connection Type |
Threaded |
Threaded |
dimensions |
6.0000 IN X 1.5000 IN X 2.2500 IN |
- |
for use with |
Rigid Conduit |
Rigid Steel;Rigid Aluminum and IMC Conduit |
Form |
Form 5 |
35 |
Mounting Type |
Threaded |
Threaded |
package quantity |
10 CT |
5 CT;25 PK |
Standards Met |
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 |
Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
T75M |
T75-M |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type T Conduit Outlet Body |
|
|
Weight |
1.35 lb/EA |
1.5 lb/EA |
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance |
Configuration |
T |
T |
Enclosure |
Condulet |
- |
standard |
UL 514B, CSA C22.2, CUL |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |