Item Comparison: C212W, TAC212WL

Item

C212W - 2-Entr Chime Kit - Edwards

C212W
2-Entr Chime Kit

$20.82 Each

$249.84 (12 Each)

QTY:
Each
Add
TAC212WL - Chime Kit - Platinum Tools

TAC212WL
Chime Kit

$59.60 Each

$59.60 (1 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 419 17
Vendor Edwards Platinum Tools
Catalog Number C212W TAC212WL
Manufacturer Number C212-W TAC212WL
Category Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification Pushbuttons & Chimes Pushbuttons & Chimes
UNSPSC 46171605 - Door chimes N/A
UPC/EAN/GTIN 00782640200292 00786261960542
Weight per package 1.9 (lbs/each) 2.21 (lbs/each)
Description C212W 2-Entr Chime Kit
Builder Chimes Kit, Non-Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 2 In Length, 7-1/4 In Width, 4-3/8 In Height, 1.9 LB/Ea
TAC212WL Chime Kit
Transformer, 2 Pushbuttonw, White, 120 V Ac, Battery Powered, 4.750 In Length, 2.5 In Width, 7.250 In Height, Screw Mount, 2.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.82 (Each) $59.60 (Each)
Carton/Reel $20.82 (1 Each) $59.60 (1 Each)
Standard Packaging/Reel $249.84 (12 Each) $59.60 (1 Each)
Current Rating 0.625 A -
Voltage Rating 16 V ac 120 V ac
Color White White
Housing Material Plastic Thermoplastic
Height 4-3/8 in 7.250 in
Length 2 in 4.750 in
Size 7.25W x 4.375H x 2.0D inch L=7.250 - W=4.750 - D=2.500
Width 7-1/4 in 2.5 in
Description 2-ENTR CHIME KIT CHIME KIT
extra long description EDW C212-W CHIME KIT TORK TAC212WL Softing: 226607. Psib
Features Edwards Builders Chime Kits consist of an Edwards two entrance chime, a 16V transformer, and two pushbuttons (option of either illuminated or non-illuminated). Chime Kit, 7-1/4 Inch Length X 4-3/4 Inch Width X 2-1/2 Inch Depth Size;White Color;16 Volt Ac Chime, (2) Pushbuttons, 10 Volt Amp Transformer Contents;Homes, Apartments, Offices Application;120 Volt Ac Operating Voltage
Long Description Builder Chimes Kit, Non-illuminated Pushbutton, White, 0.625 A, 16 V ac, 2 in Length, 7-1/4 in Width, 4-3/8 in Height, 1.9 lb/EA Transformer, 2 Pushbuttonw, White, 120 V ac, Battery Powered, 4.750 in Length, 2.5 in Width, 7.250 in Height, Screw Mount, 2.2 lb/EA
Product Type Chime Kit Transformer
Short Description Builder Chimes Kit, Non-illuminated, White, 16 VAC Transformer, Push Button, White, 120 VAC, Screw Mount
Special Features Power Rating 12 VA 16VAC Chime-2 Push Buttons-10VA Transformer
Button Type Non-illuminated Pushbutton Pushbutton
LIGHTING - Yes
Mounting Type - Screw Mount
Number of Pushbuttons - 2
package quantity 1 ct 1 ct
Power Source - Battery
Warranty - 1 YEAR
Brand Edwards NSi
Manufacturers Part Number C212W TAC212WL
Category Description PUSHBUTTONS & CHIMES PUSHBUTTONS & CHIMES
Type Two Entrance Kit Chime Kit
Weight 1.9 lb/EA 2.2 lb/EA
Application Apartment;Condominium;Home;Office Designed to Operate On Bell Ringing Transformers Or On Batteries
Mounting - Screw Mount
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat