Item Comparison: TB27SA, TB27SA

Item

TB27SA - 3/4" Alu TB FM7 Conduit Body - Eaton

TB27SA
3/4" Alu TB FM7 Conduit Body

$44.89 Each

$224.45 (5 Each)

QTY:
Each
Add
TB27SA - 3/4 Hub Alum Cond Body - Killark

TB27SA
3/4 Hub Alum Cond Body

$23.57 Each

$117.85 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 250 0
Vendor Eaton Killark
Catalog Number TB27SA TB27SA
Manufacturer Number TB27 SA TB27SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274630915 00783936080710
Weight per package 0.66 (lbs/each) 3.0499 (lbs/each)
Description TB27SA 3/4" Alu TB FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 3/4 In Hub Size, 6-1/4 In Length, 1.75 In Width, 2.875 In Height, 0.66 LB/Ea
TB27SA 3/4 Hub Alum Cond Body
3/4" TB Hub, Aluminum Form 7 Conduit Body
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.89 (Each) $23.57 (Each)
Carton/Reel $44.89 (1 Each) $23.57 (1 Each)
Standard Packaging/Reel $224.45 (5 Each) $117.85 (5 Each)
Number of Hubs 1 -
Color - Gray
Finish Epoxy Powder Coated Powder Epoxy Paint
Height 2.875 in 3
Hub Size 3/4 in 3/4"
Length 6-1/4 7
Width 1-3/4 2
Description 3/4" ALU TB FM7 CONDUIT BODY 3/4 HUB ALUM COND BODY
extra long description CRS-H TB27 SA 3/4 NPT AL TB FORM 7 KLRK TB27SA CORROSAFE7 3/4" TB COND
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 3/4 in Hub Size, 6-1/4 in Length, 1.75 in Width, 2.875 in Height, 0.66 lb/EA 3/4" TB Hub, Aluminum Form 7 Conduit Body
Product Type 3/4 NPT Al TB Form 7 CNDT Body CORROSAFE7 3/4" TB Cond Bdy
Short Description Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum -
Special Features - Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
angle 90 ° -
body type TB -
dimensions 6.2500 IN X 1.7500 IN X 2.8800 IN -
Enclosure Type Nema 3R -
for use with Rigid Conduit Body -
Form Form 7 Form 7
package quantity 5 PK;1 CT -
Standards Met UL 514B;CSA 22.2;Federal Specification WC-586D -
Made in USA yes -
Brand Cooper Crouse-Hinds KILLARK
Manufacturers Part Number TB27 SA TB27SA
series - Duraloy 7
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit Body
Weight 0.66 lb/EA -
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Enclosure Condulet -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat