Nacogdoches |
0 |
400 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
5143J |
TBC364 |
Manufacturer Number |
5143J |
TBC364 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161609 - Toggle bolts
|
31161609 - Toggle bolts
|
UPC/EAN/GTIN |
00705591964242 |
00781002168553 |
Weight per package |
0.0428 (lbs/each) |
0.039 (lbs/each) |
Description |
5143J 3/16 X 4 Mushroom HD Toggle Bolt ZC
Toggle Bolt, Steel, Mushroom Head, 4 In Length, Zinc Plated, 3/16 In Diameter, 2.13 LB
|
TBC364 3/16'' X 4'' Phil/Slot Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted;Mushroom Head, 4 In Length, Zinc Plated, 3/16 In Diameter, Slotted/Phillips Drive, 1/2 In Drive Size, 0.05 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.42 (Each) |
$0.69 (Each) |
Carton/Reel |
$21.10 (50 Each) |
$34.44 (50 Each) |
Standard Packaging/Reel |
$126.60 (300 Each) |
$34.44 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/16 in |
3/16 in |
Length |
4 |
4 |
Size |
3/16 IN X 4 IN |
3/16 x 4 |
|
Description |
3/16 X 4 MUSHROOM HD TOGGLE BOLT ZC |
3/16'' X 4'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT |
extra long description |
PECO 5143J 3/16X4 MUSHROOM HD TOGGL |
DOTTIE TBC364 3/16 X 4 Toggle Bolts |
Features |
- |
Mushroom Head Provides a Large Bearing Surface |
Long Description |
Toggle Bolt, Steel, Mushroom Head, 4 in Length, Zinc Plated, 3/16 in Diameter, 2.13 lb |
Toggle Bolt, Steel, Slotted;Mushroom Head, 4 in Length, Zinc Plated, 3/16 in Diameter, Slotted/Phillips Drive, 1/2 in Drive Size, 0.05 lb |
Product Type |
Toggle Bolt |
Toggle Bolt |
Short Description |
Toggle Bolt, Steel, Zinc Plated, 4 in, 3/16 in, Mushroom Head |
Toggle Bolt, Steel, Zinc Plated, 4 in, 3/16 in, Slotted Head |
Special Features |
- |
Features: Mushroom Head Provides a Large Bearing Surface |
|
Drill Size |
- |
5/8 |
Drive Size |
- |
1/2 in |
Drive Type |
- |
Slotted/Phillips |
Head Style |
Mushroom |
Slotted;Mushroom |
Head Type |
Mushroom |
Mushroom |
package quantity |
50 JR |
500 CT |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
5143J |
TBC364 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Toggle Bolt |
Mushroom Head with Spring Wing |
|
|
|
Application |
- |
Hollow Walls |