Item Comparison: TC1241000, TC124500

Item

TC1241000 - 12/4 Tray Cable-1000' - Copper

TC1241000
12/4 Tray Cable-1000'

$1.18759 Foot

$1,187.59 (1000 Feet)

QTY:
Feet
Add
TC124500 - 12/4 Tray Cable-500' - Copper

TC124500
12/4 Tray Cable-500'

$0.00 Foot

$0.00 (500 Feet)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 27,976 0
Vendor Copper Copper
Catalog Number TC1241000 TC124500
Manufacturer Number 40855901 40855902
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Tray Cable Tray Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886042263 00032886044755
Weight per package 0.13 (lbs/ft) 0.13 (lbs/ft)
Description TC1241000 12/4 Tray Cable-1000'
TCC 12-7 4C Cu 600V PN PHS Id PVC BK 100
TC124500 12/4 Tray Cable-500'
TCC 12-7 4C Cu 600V PN PHS Id PVC BK 500
Minimum Order QTY 1,000 500
Unit/Foot $1.19 (Foot) $0.00 (Foot)
Carton/Reel $1,187.59 (1000 Feet) $0.00 (500 Feet)
Standard Packaging/Reel $1,187.59 (1000 Feet) $0.00 (500 Feet)
Conductor Size #12 AWG -
Number of Conductors 4 -
Voltage Rating 600 V -
Conductor Material Copper -
Insulation Material PVC;Nylon -
Jacket Material PVC -
Overall Length 1000 ft -
Additional Information Heat Resistant;Moisture Resistant;Sunlight Resistant -
Description 12/4 TRAY CABLE-1000' 12/4 TRAY CABLE-500'
extra long description SWC 40855901 TCC 12-7 4C Cu 600V PN SWC 40855902 TCC 12-7 4C Cu 600V PN
Long Description TCC 12-7 4C Cu 600V PN PHS ID PVC Bk 100 TCC 12-7 4C Cu 600V PN PHS ID PVC Bk 500
Product Type Tray Cable TCC 12-7 4C Cu 600V PN PHS Id PVC BK 500
Short Description 12/4 Tray Cable, 7 Strands, 12 AWG, 1000 ft -
Made in USA yes -
for use with Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations -
Insulation Thickness 0.045 in -
Maximum Operating Temperature +75 °C (Wet);+90 °C (Dry) -
media Yes Yes
Number of Strands 7 -
outside diameter 0.392 in -
Solid/Strand Stranded -
Standards Met ASTM;ANSI/ICEA S-73-532;UL 83;UL 66;UL 1277;UL 1581;UL 1685;RoHS Compliant;NFPA 70;ICEA S-58-679 -
Brand Southwire Southwire
Manufacturers Part Number 40855901 40855902
Category Description TRAY CABLE TRAY CABLE
minimum qty 1000 -
Package Type Reel;Carton -
Weight 0.13 lb/1000 ft -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat