Item Comparison: TC203WG1000, TC203WG500

Item

TC203WG1000 - 2/0-3 WG Tray Cable-1000' - Copper

TC203WG1000
2/0-3 WG Tray Cable-1000'

$14.70576 Foot

$14,705.76 (1000 Feet)

QTY:
Feet
Add
TC203WG500 - 2/0-3WG Tray Cable 500 - Copper

TC203WG500
2/0-3WG Tray Cable 500

$14.70576 Foot

$7,352.88 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 18,400 9,757
Vendor Copper Copper
Catalog Number TC203WG1000 TC203WG500
Manufacturer Number 44345701 44345701
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Tray Cable Tray Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886037665 00032886037665
Weight per package 1.73 (lbs/ft) 1.73 (lbs/ft)
Description TC203WG1000 2/0-3 WG Tray Cable-1000'
TCP 2/0-3 Cu 600V PN PHS Id 1X6CG PVC BK
TC203WG500 2/0-3WG Tray Cable 500
TCP 2/0-3 Cu 600V PN PHS Id 1X6CG PVC BK
Minimum Order QTY 1,000 500
Unit/Foot $14.71 (Foot) $14.71 (Foot)
Carton/Reel $14,705.76 (1000 Feet) $7,352.88 (500 Feet)
Standard Packaging/Reel $14,705.76 (1000 Feet) $7,352.88 (500 Feet)
Conductor Size 2/0 AWG -
Number of Conductors 3 -
Voltage Rating 600 V -
Conductor Material Copper -
Insulation Material PVC;Nylon -
Jacket Material PVC -
Overall Length 500 ft -
Additional Information Flame Retardant;Moisture Resistant;Sunlight Resistant -
Description 2/0-3 WG TRAY CABLE-1000' 2/0-3WG TRAY CABLE 500
extra long description SWC 44345701 TCP 2/0-3 Cu 600V PN P SWC 44345701 TCP 2/0-3 Cu 600V PN P
Features Southwire's Type TC Power Cable is manufactured using Type THHN or THWN conductors. Individual conductors are bare annealed copper covered with a polyvinyl chloride (PVC) insulation over which a nylon (polyamide) or UL listed equal jacket is applied. The overall jacket consists of a flame retardant, moisture and sunlight resistant PVC jacket. Non-halogen jacket available upon request. -
Long Description TCP 2/0-3 Cu 600V PN PHS ID 1x6Cg PVC Bk TCP 2/0-3 Cu 600V PN PHS ID 1x6Cg PVC Bk
Product Type TCP 2/0-3 Cu 600V PN PHS Id 1X6CG PVC BK TCP 2/0-3 Cu 600V PN PHS Id 1X6CG PVC BK
Short Description Tray Cable, 19 Strands, 2/0 AWG, 500 ft -
for use with Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations -
Maximum Operating Temperature +75 °C (Wet);+90 °C (Dry) -
media Yes Yes
Number of Strands 19 -
outside diameter 1.281 in -
Solid/Strand Stranded -
Standards Met ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679 -
Made in USA yes -
Brand Southwire Copper
Manufacturers Part Number 44345701 44345701
Category Description TRAY CABLE TRAY CABLE
minimum qty 1000 -
Package Type Reel;Carton -
Weight 1.7299 lb/1000 ft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat