Item Comparison: TC230A, DP2P30A24

Item

TC230A - 2 Pole 30 Amp 24V Contactor - SPC

TC230A
2 Pole 30 Amp 24V Contactor

$10.73 Each

$10.73 (1 Each)

QTY:
Each
Add
DP2P30A24 - 2 Pole Definite Purpose Contactors 30A 24V Coil - - Morris Products

DP2P30A24
2 Pole Definite Purpose Contactors 30A 24V Coil -

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 2
All Stores 9 2
Vendor SPC Morris Products
Catalog Number TC230A DP2P30A24
Manufacturer Number TC230A DP-2P30A24
Category Enhanced Commodity Codes - Builders Products Unassigned
Classification Hvacr Contactors N/A
UNSPSC - 39121529 - Contactors
UPC/EAN/GTIN 840899100371 00777980044620
Weight per package 0 0
Description TC230A 2 Pole 30 Amp 24V Contactor
DP2P30A24 2 Pole Definite Purpose Contactors 30A 24V Coil -
2 Pole Definite Purpose Contactors 30A 24V Coil - 2 Pole Definite Purpose Contactors 30A 24V Coil Can Be Used In Hvac and Electric APPLICATIONS2 Pole Definite Purpose Contactors 30A 24V Coil Features Include:Definite Purpose Contactors Can Be Used For Heating, Air Conditioning, Refrigeration, Data Processing, and Food Service Equipmentquick Connect Terminals Provide For Easy Wiringthis Contactor Comes As A Two Pole On A Small Frameincludes Box Lugsul Csa Regognizedorder Qty Of 1 = 1 Contactorbelow Is More
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.73 (Each) $0.00 (Each)
Carton/Reel $10.73 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $10.73 (1 Each) $0.00 (1 Each)
Description 2 POLE 30 AMP 24V CONTACTOR 2 POLE DEFINITE PURPOSE CONTACTORS 30A 24V COIL -
extra long description - MOR DP-2P30A24 2Pol Dfnt Purpos Con
Long Description - 2 Pole Definite Purpose Contactors 30A 24V Coil - 2 Pole Definite Purpose Contactors 30A 24V Coil can be used in HVAC and Electric applications2 Pole Definite Purpose Contactors 30A 24V Coil features include:Definite Purpose Contactors can be used for heating, air conditioning, refrigeration, data processing, and food service equipmentQuick connect terminals provide for easy wiringThis contactor comes as a two pole on a small frameIncludes box lugsUL CSA RegognizedOrder Qty of 1 = 1 ContactorBelow is more
Product Type - 2POL DFNT Purpos Contctors 30A 24V Col
amps - 30
Brand - MORRIS PRODUCTS
Manufacturers Part Number TC230A DP-2P30A24
Category Description HVACR Contactors Fuses & Fuse Accessories
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat