Item Comparison: TC23WGPCS, TC23WG2500

Item

TC23WGPCS - 2/3 WG Tray Cable-Pieces - Copper

TC23WGPCS
2/3 WG Tray Cable-Pieces

$7.73466 Foot

$7.73 (1 Feet)

QTY:
Feet
Add
TC23WG2500 - 2/3 WG Tray Cable-2500' - Copper

TC23WG2500
2/3 WG Tray Cable-2500'

$7.73466 Foot

$19,336.65 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 18,334 0
Vendor Copper Copper
Catalog Number TC23WGPCS TC23WG2500
Manufacturer Number TC23WGPCS 55336801
Category Portable Cords & Cable - Tray Cable-SDT-TC Armored Cable - BX - Ac - MC - Steel Armor Copper Conductors
Classification Tray Cable Tray Cable
UNSPSC - -
UPC/EAN/GTIN 03288699934 03288606000
Weight per package 1.29 (lbs/ft) 1.29 (lbs/ft)
Description TC23WGPCS 2/3 WG Tray Cable-Pieces
Tray Cable, 2 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
TC23WG2500 2/3 WG Tray Cable-2500'
6-4 Cu THHN Bond Wire Steel Arm Ac
Minimum Order QTY 10 Units 2,500
Unit/Foot $7.73 (Foot) $7.73 (Foot)
Carton/Reel $7.73 (1 Feet) $19,336.65 (2500 Feet)
Standard Packaging/Reel $7.73 (1 Feet) $19,336.65 (2500 Feet)
Conductor Size 2 AWG 6 AWG
Current Rating - 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C)
Number of Conductors 3 4
Stranding - STRANDED
Voltage Rating - 120/208/600 V
Armor Material - LIGHTWEIGHT STEEL
Color Code - BLACK/WHITE/RED/BLUE
Conductor Material - Soft Drawn Copper
Insulation Material - THHN
Length - 100 ft
Outer Diameter - 0.981 Inch
Additional Information - RoHS Compatible; Applicable Standard Federal Specification A-A-59544, NEC
Commodity Description - STEEL ARMOR CU CONDUCTORS
Description 2/3 WG TRAY CABLE-PIECES 2/3 WG TRAY CABLE-2500'
extra long description - AC TYPE; 100 FT; 0.981 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 4/83 APPROVAL; 120/208/600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); THHN INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; BLACK/WHITE/RED/BLUE COLOR CODE; COIL PACKAGE TYPE; STRANDED STRANDING; LIGHTWEIGHT STEEL ARMOR MATERIAL; 16 AWG SOLID ALUMINUM GROUND CONDUCTOR TYPE; DURACLAD[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD
Long Description Tray Cable, 2 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type 6-4 CU THHN BOND WIRE STEEL ARM AC
Product Type Tray Cable Cable
Short Description Tray Cable, 2 AWG, 3 Conductor, Carton -
Made in USA yes -
Ground Conductor Type - 16 AWG Solid Aluminum
Brand SOUTHWIRE COMPANY Southwire
Manufacturers Part Number TC23WGPCS 55336801
Category Description TRAY CABLE TRAY CABLE
Type - AC
Manufacturer Status - Non-Stock
Package Type Carton Coil
Approval - UL 4/83
Temperature Rating - 90 DEG C
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat