Item Comparison: TC5344A, ABMMAC

Item

TC5344A - Cable Tie Mounting Base - Ty-Rap

TC5344A
Cable Tie Mounting Base

$0.7994 Each

$399.70 (500 Each)

QTY:
Each
Add
ABMMAC - 0.75" X 0.75" Nyln CBL Tie Adh Mount WHT - Panduit

ABMMAC
0.75" X 0.75" Nyln CBL Tie Adh Mount WHT

$0.70 Each

$350.00 (500 Each)

QTY:
Each
Add
Nacogdoches 40,200 0
All Stores 98,706 13,799
Vendor Ty-Rap Panduit
Catalog Number TC5344A ABMMAC
Manufacturer Number TC5344A ABMM-A-C
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121717 - Cable tie mounts 39121717 - Cable tie mounts
UPC/EAN/GTIN 00786210804965 00074983585007
Weight per package 0.0019 (lbs/each) 0.0004 (lbs/each)
Description TC5344A Cable Tie Mounting Base
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 19MM (0.75 Inches), Width Of .19MM (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
ABMMAC 0.75" X 0.75" Nyln CBL Tie Adh Mount WHT
Panduit’S Abmm-A-C Rubber-Based Adhesive Back Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance. These Mounts Can Be Used With Miniature and Intermediate Cables Ties. Made Of Abs Plastic and Intended For Use In Indoor Environments. They Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.80 (Each) $0.70 (Each)
Carton/Reel $79.94 (100 Each) $70.00 (100 Each)
Standard Packaging/Reel $399.70 (500 Each) $350.00 (500 Each)
insulation - Other
Material Nylon/Polyamide 6.6 ABS
Color Natural White
Description CABLE TIE MOUNTING BASE 0.75" X 0.75" NYLN CBL TIE ADH MOUNT WHT
extra long description ABB TC5344A 4 WAY MINI BASE .75X.75 PAN ABMM-A-C ABMM-A-C Cable Tie Mou
Long Description Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 19mm (0.75 Inches), Width of .19mm (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack Panduit’s ABMM-A-C rubber-based adhesive back cable tie mounts have been designed for fast installation and long-term performance. These mounts can be used with miniature and intermediate cables ties. Made of ABS plastic and intended for use in indoor environments. They are 0.75” x 0.75” (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 100.
Product Type 4 Way Mini Base .75X.75 Abmm-A-C Cable Tie Mount, White, Abs, Rubber Adh., 0.75X0.75
Special Features Eliminates errors in premounting the base with respect to its orientation to wire bundle direction -
Cable Size - NA
Cable Type - Cable Tie Mount
Temperature Range - -20°F - 120°F (-29°C - 49°C)
Brand Ty-Rap Panduit®
Manufacturers Part Number TC5344A ABMM-A-C
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MOUNTING BASE Cable Tie Mount
Application - Indoor
Mounting Self-Adhesive Adhesive Tape
Operating Temperature 32 to 149 F , 0 to 65 C 120
standard - CE Compliant, UL Recognized: E136577, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat