Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TCI5125 |
B0X120 |
Manufacturer Number |
TCI5125 |
BOX120 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121719 - Strain reliefs
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00040893646558 |
00785007996203 |
Weight per package |
0.365 (lbs/each) |
0.8188 (lbs/each) |
Description |
TCI5125 Dusttight Grip 1.20-1.50" 1.50"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 1.20-1.50" Cord Diameter, 1-1/2" Fitting, NPT Thread
|
B0X120 Box Conn SNG Weave 1.2-1.5dia
Wide Range, Straight Male, Dust Tight Grips. 1 1/2 NPT, 1.200-1.500.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$83.57 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$5,432.05 (65 Each) |
$0.00 (8 Each) |
|
Construction |
- |
Various Types of Pulling, Support and Strain Relief Grips |
Description |
DUSTTIGHT GRIP 1.20-1.50" 1.50"NPT INS |
BOX CONN SNG WEAVE 1.2-1.5DIA |
extra long description |
EWD TCI5125 DustTight Grip 1.20-1.5 |
P&S BOX120 BOX CONN SNG WEAVE 1.2-1 |
Features |
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. |
- |
Long Description |
Eaton strain relief dust tight grip, Insulated, 1.20-1.50" cord diameter, 1-1/2" fitting, NPT thread |
Wide range, Straight male, Dust tight grips. 1 1/2 NPT, 1.200-1.500. |
Product Type |
Dusttight Grip 1.20-1.50" 1.50"NPT Ins |
Box Conn SNG Weave 1.2-1.5dia |
Special Features |
Strain relief grips |
Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing. |
|
Cable Size |
- |
NPT Size: 1-1/2; Cable Dia. Range: 1.200-1.500 |
Cable Type |
- |
Various Types of Electrical Conductor/Cable |
dimensions |
2.2970 IN X 2.2970 IN X 17.5210 IN |
- |
load |
- |
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure. |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TCI5125 |
BOX120 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Strain relief dust tight grip |
Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other |
Industrial |
Capacity |
- |
Various Cable Diameter Ranges |
Mounting |
- |
Consult the Factory for Mounting Recommendations |
standard |
CSA Certified,UL Listed |
UL/CSA Approval (consult factory) |
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
Call nearest store for Item Price
|