Item Comparison: TEKHW101, JTEK101Z

Item

TEKHW101 - #10 X 1'' HWH Self Drilling Screw - LH Dottie

TEKHW101
#10 X 1'' HWH Self Drilling Screw

$0.2264 Each

$22.64 (100 Each)

QTY:
Each
Add
JTEK101Z - Jar 10 X 1 Hex Tek Screw Zinc - SPC

JTEK101Z
Jar 10 X 1 Hex Tek Screw Zinc

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 4,700 0
All Stores 116,100 0
Vendor LH Dottie SPC
Catalog Number TEKHW101 JTEK101Z
Manufacturer Number TEKHW101 N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161528 - Self drilling screw -
UPC/EAN/GTIN 00781002175353 647647201270
Weight per package 0.0075 (lbs/each) 0
Description TEKHW101 #10 X 1'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 5/16 In Drive Size, 0.01 LB
JTEK101Z Jar 10 X 1 Hex Tek Screw Zinc
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.23 (Each) $0.00 (Each)
Carton/Reel $22.64 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $22.64 (100 Each) $0.00 (100 Each)
Material Steel -
Finish Zinc Plated -
Diameter #10 AWG -
Length 1 -
Size #10 X 1 IN -
Description #10 X 1'' HWH SELF DRILLING SCREW JAR 10 X 1 HEX TEK SCREW ZINC
extra long description DOTTIE TEKHW101 10 X 1 Hex Washer H -
Features Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack -
Long Description Self Drilling Screw, Steel, Hex Head, 1 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 5/16 in Drive Size, 0.01 lb -
Product Type Self Drilling Screw -
Short Description Self Drilling Screw, Steel, Zinc Plated, 1 in, #10 -
Special Features Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack -
Drive Size 5/16 in -
Drive Type Hex -
Head Style Hex -
Head Type Hex Washer -
Hex Size 5/16 -
package quantity 100 CT -
Thread Size #10 -
Brand LH DOTTIE -
Manufacturers Part Number TEKHW101 -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Washer Head Self Drilling Screw -
minimum qty 100 -
Weight 0.01 lb -
Application For Removing Metal And Can Be Used In Heavier Gauge Metals -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat