Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14X1HTJ |
TEKHW141 |
Manufacturer Number |
14X1HTJ |
TEKHW141 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
31161528 - Self drilling screw
|
UPC/EAN/GTIN |
00705591030732 |
00781002175704 |
Weight per package |
0.0146 (lbs/each) |
0.015 (lbs/each) |
Description |
14X1HTJ 14 X 1 HWH Self Drill Type 3 Zinc
#14 (3/8 Hex) X 1 Hex Washer Head Unslot Type 3 Self Drill Screw Zinc Plated
|
TEKHW141 #14 X 1'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1 In Length, Zinc Plated, #14 Awg Diameter, Hex Drive, 3/8 In Drive Size, 1.39 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.24 (Each) |
$0.38 (Each) |
Carton/Reel |
$23.64 (100 Each) |
$38.22 (100 Each) |
Standard Packaging/Reel |
$567.36 (2400 Each) |
$38.22 (100 Each) |
|
|
|
Diameter |
- |
#14 AWG |
Length |
- |
1 |
Size |
- |
#14 x 1 IN |
|
Description |
14 X 1 HWH SELF DRILL TYPE 3 ZINC |
#14 X 1'' HWH SELF DRILLING SCREW |
extra long description |
PECO 14X1HTJ 14X1 HWH SELF DRILL TY |
DOTTIE TEKHW141 14 X 1 Hex Washer H |
Features |
- |
Self Drilling, Invincibox(TM) Up to 2 Inch |
Long Description |
#14 (3/8 HEX) X 1 HEX WASHER HEAD UNSLOT TYPE 3 SELF DRILL SCREW ZINC PLATED |
Self Drilling Screw, Steel, Hex Head, 1 in Length, Zinc Plated, #14 AWG Diameter, Hex Drive, 3/8 in Drive Size, 1.39 lb |
Product Type |
14X1 HWH Self Drill Type 3 Zinc 03073 |
Self Drilling Screw |
Short Description |
- |
Self Drilling Screw, Steel, Zinc Plated, 1 in, #14 |
Special Features |
- |
Features: Self Drilling, Invincibox Up to 2 Inch |
|
Drive Size |
- |
3/8 in |
Drive Type |
- |
Hex |
Head Style |
- |
Hex |
Head Type |
- |
Hex Washer |
Hex Size |
- |
3/8 |
package quantity |
- |
100 CT |
Thread Size |
- |
#14 |
Thread Type |
3 |
- |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
14X1HTJ |
TEKHW141 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Self Drill |
Washer Head Self Drilling Screw |
|
|
|
Application |
- |
For Removing Metal And Can Be Used In Heavier Gauge Metals |