Nacogdoches |
100 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
TEKHW834 |
8X34HTJ |
Manufacturer Number |
TEKHW834 |
8X34HTJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
31161528 - Self drilling screw
|
UPC/EAN/GTIN |
00781002175056 |
00705591961784 |
Weight per package |
0.0045 (lbs/each) |
0.0041 (lbs/each) |
Description |
TEKHW834 #8 X 3/4'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Hex Drive, 1/4 In Drive Size, 0.46 LB
|
8X34HTJ 8 X 3/4 HWH Self Drill Type 2 Zinc
#8 (1/4 Hex) X 3/4 Hex Washer Head Unslot Type 2 Self Drill Screw Zinc Plated
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.12 (Each) |
Carton/Reel |
$15.21 (100 Each) |
$11.67 (100 Each) |
Standard Packaging/Reel |
$15.21 (100 Each) |
$280.08 (2400 Each) |
|
|
|
Diameter |
#8 AWG |
- |
Length |
3/4 |
- |
Size |
#8 X 3/4 IN |
- |
|
Description |
#8 X 3/4'' HWH SELF DRILLING SCREW |
8 X 3/4 HWH SELF DRILL TYPE 2 ZINC |
extra long description |
DOTTIE TEKHW834 8 X 3/4 Hex Washer |
PECO 8X34HTJ 8X3/4 HWH SELF DRILL T |
Features |
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack |
- |
Long Description |
Self Drilling Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Hex Drive, 1/4 in Drive Size, 0.46 lb |
#8 (1/4 HEX) X 3/4 HEX WASHER HEAD UNSLOT TYPE 2 SELF DRILL SCREW ZINC PLATED |
Product Type |
Self Drilling Screw |
8X3/4 HWH Self Drill Type 2 Zinc 96178 |
Short Description |
Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #8, Phillips, 100 CT |
- |
Special Features |
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack |
- |
|
Drive Size |
1/4 in |
- |
Drive Type |
Hex |
- |
Head Style |
Hex |
- |
Head Type |
Hex Washer |
- |
Hex Size |
1/4 |
- |
package quantity |
100 CT |
- |
Thread Size |
#8 |
- |
Thread Type |
- |
2 |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
TEKHW834 |
8X34HTJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Washer Head Self Drilling Screw |
Self Drill |
|
|
|
Application |
For Removing Metal And Can Be Used In Heavier Gauge Metals |