Nacogdoches |
2,500 |
2,500 |
All Stores |
|
|
|
Vendor |
Copper |
N/A |
Catalog Number |
TFFN16STGN500 |
TFFN16STRGRE |
Manufacturer Number |
27036301 |
N/A |
Category |
Copper Building Wire -
TFFN-STR (Stranded)
|
Enhanced Commodity Codes -
Wire
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886227400 |
N/A |
Weight per package |
0.011 (lbs/ft) |
0 |
Description |
TFFN16STGN500 TFFN 16 STR Green 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
|
TFFN16STRGRE TFFN 16 STR Green 500'
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$0.10 (Foot) |
$0.10 (Each) |
Carton/Reel |
$51.84 (500 Feet) |
$0.10 (1 Each) |
Standard Packaging/Reel |
$207.36 (2000 Feet) |
$0.10 (1 Each) |
|
Conductor Size |
#16 AWG |
- |
Current Rating |
8 A (TFFN);10 A (MTW) |
- |
Number of Conductors |
1 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Green |
- |
Conductor Material |
Copper |
- |
Insulation Material |
PVC;Nylon |
- |
Jacket Material |
Nylon |
- |
|
Length |
500 |
- |
Overall Length |
500 ft |
- |
|
Additional Information |
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant |
- |
Description |
TFFN 16 STR GREEN 500' |
TFFN 16 STR GREEN 500' |
extra long description |
SWC 27036301 TFFN 16-26 Str Cu Gn 5 |
- |
Long Description |
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II. |
- |
Product Type |
Copper Fixture Wire |
- |
Short Description |
TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 500 |
- |
|
Insulation Thickness |
15 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
26 |
- |
outside diameter |
99 mil |
- |
Standards Met |
UL 66;RoHS Compliant;NEC Certified |
- |
|
|
Brand |
Southwire |
- |
Manufacturers Part Number |
27036301 |
- |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
TFFN |
- |
|
minimum qty |
500 |
- |
Status |
- |
Inactive |
|
Package Type |
Spool |
- |
Weight |
0.0107 lb/ft |