Nacogdoches |
1,500 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TFFN16STPR500 |
TFFN16STPR2500 |
Manufacturer Number |
27041301 |
27041305 |
Category |
Copper Building Wire -
TFFN-STR (Stranded)
|
Copper Building Wire -
TFFN-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886227554 |
00032886227578 |
Weight per package |
0.011 (lbs/ft) |
0.011 (lbs/ft) |
Description |
TFFN16STPR500 TFFN 16 STR Purple 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
|
TFFN16STPR2500 TFFN 16 STR Purple 2500'
16-26 SD Cu TFFN/MTW/Awm 1316/1452 Purple 2500 FT
|
|
Minimum Order QTY |
500 |
2500 Units |
Unit/Foot |
$0.10 (Foot) |
$0.10 (Foot) |
Carton/Reel |
$52.39 (500 Feet) |
$261.95 (2500 Feet) |
Standard Packaging/Reel |
$209.56 (2000 Feet) |
$261.95 (2500 Feet) |
|
Conductor Size |
#16 AWG |
16 |
Current Rating |
8 A (TFFN);10 A (MTW) |
- |
Number of Conductors |
1 |
1 |
Voltage Rating |
600 V |
600 |
|
Color |
Purple |
Purple |
Conductor Material |
Copper |
- |
Insulation Material |
PVC;Nylon |
- |
Jacket Material |
Nylon |
- |
|
Length |
500 |
2500 |
Overall Length |
500 ft |
- |
|
Additional Information |
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant |
- |
Description |
TFFN 16 STR PURPLE 500' |
TFFN 16 STR PURPLE 2500' |
extra long description |
SWC 27041301 TFFN 16-26 Str Cu Pe 5 |
SWC 27041305 TFFN 16-26 Str Cu Pe 2 |
Long Description |
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II. |
16-26 SD CU TFFN/MTW/AWM 1316/1452 PURPLE 2500 FT |
Product Type |
Copper Fixture Wire |
TFFN 16-26 STR Cu Pe 2500SP |
Short Description |
TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 500 |
- |
|
Insulation Thickness |
15 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
26 |
- |
outside diameter |
99 mil |
- |
Standards Met |
UL 66;RoHS Compliant;NEC Certified |
- |
|
|
Brand |
Southwire |
Copper |
Manufacturers Part Number |
27041301 |
27041305 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
TFFN |
TFFN |
|
|
Package Type |
Spool |
- |
Weight |
0.0107 lb/ft |