Item Comparison: THHN10GN1000, THHN10GN500

Item

THHN10GN1000 - THHN 1/0 STR Green 1000' - Copper

THHN10GN1000
THHN 1/0 STR Green 1000'

$2.90101 Foot

$2,901.01 (1000 Feet)

QTY:
Feet
Add
THHN10GN500 - THHN 1/0 STR Green 500' - Copper

THHN10GN500
THHN 1/0 STR Green 500'

$2.90101 Foot

$1,450.50 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 3,035 146
Vendor Copper Copper
Catalog Number THHN10GN1000 THHN10GN500
Manufacturer Number 55631501 55631502
Category Enhanced Commodity Codes - Wire Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886080777 03288608078
Weight per package 0.371 (lbs/ft) 0.371 (lbs/ft)
Description THHN10GN1000 THHN 1/0 STR Green 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN10GN500 THHN 1/0 STR Green 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 1,000 500
Unit/Foot $2.90 (Foot) $2.90 (Foot)
Carton/Reel $2,901.01 (1000 Feet) $1,450.50 (500 Feet)
Standard Packaging/Reel $2,901.01 (1000 Feet) $1,450.50 (500 Feet)
Conductor Size 1 1/0
Number of Conductors 1 1
Voltage Rating 600 600
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 1000 500
Description THHN 1/0 STR GREEN 1000' THHN 1/0 STR GREEN 500'
extra long description SWC 55631501 THHN 1/0 Str Cu SIM Gn SWC 55631502 THHN 1/0 Str Cu SIM Gn
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN 1/0 STR Cu Sim GN 1000R THHN 1/0 STR Cu Sim GN 500R
Special Features No Lube No Lube
media Yes Yes
Brand Southwire Copper
Manufacturers Part Number 55631501 55631502
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 1000 -
Application Commerical Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat