Item Comparison: THHN14S0LBL2500, THHN14S0LBL500

Item

THHN14S0LBL2500 - THHN 14 Sol Blue 2500' - Copper

THHN14S0LBL2500
THHN 14 Sol Blue 2500'

$0.12262 Foot

$306.55 (2500 Feet)

QTY:
Feet
Add
THHN14S0LBL500 - THHN 14 Sol Blue 500' - Copper

THHN14S0LBL500
THHN 14 Sol Blue 500'

$0.12262 Foot

$245.24 (2000 Feet)

QTY:
Feet
Add
Nacogdoches 12,500 0
All Stores 14,350 45,500
Vendor Copper Copper
Catalog Number THHN14S0LBL2500 THHN14S0LBL500
Manufacturer Number 11582405 11582401
Category Copper Building Wire - THHN-T90-Sol (Solid) Copper Building Wire - THHN-T90-Sol (Solid)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886223327 00032886223303
Weight per package 0.015 (lbs/ft) 0.015 (lbs/ft)
Description THHN14S0LBL2500 THHN 14 Sol Blue 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
THHN14S0LBL500 THHN 14 Sol Blue 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Minimum Order QTY 2500 Units 500
Unit/Foot $0.12 (Foot) $0.12 (Foot)
Carton/Reel $306.55 (2500 Feet) $61.31 (500 Feet)
Standard Packaging/Reel $306.55 (2500 Feet) $245.24 (2000 Feet)
Conductor Size 14 #14 AWG
Current Rating - 15 A
Number of Conductors 1 1
Voltage Rating 600 600 V
Color - Blue (Insulation)
Conductor Material - Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 500
Overall Length - 500 ft
Additional Information - Heat Resistant;Moisture Resistant
Description THHN 14 SOL BLUE 2500' THHN 14 SOL BLUE 500'
extra long description SWC 11582405 THHN 14 Sol Cu Be 2500 SWC 11582401 THHN 14 Sol Cu Be 500S
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type THHN 14 Sol Cu Be 2500SP THHN Copper Building Wire
Short Description - THHN Copper Building Wire, #14 AWG, Solid, Yellow, 500
Insulation Thickness - 15 mil
Maximum Operating Temperature - +90 °C
media Yes Yes
outside diameter - 102 mil
Standards Met - RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA - yes
Brand Copper Southwire
Manufacturers Part Number 11582405 11582401
Category Description BUILDING WIRE BUILDING WIRE
Type THHN THHN
minimum qty 2500 500
Package Type - Spool
Weight - 15 lb/mft
Application Commerical Building;Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat