Item Comparison: THHN14STPR500, THHN14STPR1000

Item

THHN14STPR500 - THHN 14 STR Purple 500' - Copper

THHN14STPR500
THHN 14 STR Purple 500'

$0.13642 Foot

$272.84 (2000 Feet)

QTY:
Feet
Add
THHN14STPR1000 - THHN 14 STR Purple 1000' - Copper

THHN14STPR1000
THHN 14 STR Purple 1000'

$0.13642 Foot

$136.42 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 1,000 0
All Stores 269,500 0
Vendor Copper Copper
Catalog Number THHN14STPR500 THHN14STPR1000
Manufacturer Number 23956601 N/A
Category Copper Building Wire - THHN-T90-STR (Stranded) Unassigned
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886228551 N/A
Weight per package 0.016 (lbs/ft) 0.016 (lbs/ft)
Description THHN14STPR500 THHN 14 STR Purple 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
THHN14STPR1000 THHN 14 STR Purple 1000'
Minimum Order QTY 500 1,000
Unit/Foot $0.14 (Foot) $0.14 (Foot)
Carton/Reel $68.21 (500 Feet) $136.42 (1000 Feet)
Standard Packaging/Reel $272.84 (2000 Feet) $136.42 (1000 Feet)
Conductor Size #14 AWG -
Current Rating 15 A -
Number of Conductors 1 -
Voltage Rating 600 V -
Color Purple -
Conductor Material Annealed Copper -
Insulation Material PVC -
Jacket Material Nylon -
Length 500 -
Overall Length 500 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 14 STR PURPLE 500' THHN 14 STR PURPLE 1000'
extra long description SWC 23956601 THHN 14 Str Cu Pe 500S -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM. -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 14 AWG, Stranded, Annealed Copper, Yellow, 500 -
Insulation Thickness 15 mil -
Maximum Operating Temperature 90 °C -
media Yes -
Number of Strands 19 -
outside diameter 109 mil -
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes -
Made in USA yes -
Brand Southwire Copper
Manufacturers Part Number 23956601 -
Category Description BUILDING WIRE BUILDING WIRE
Type THHN -
minimum qty 500 1000
Package Type Spool -
Weight 16 lb/mft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat