Item Comparison: THHN1BR5000, THHN1BR2500

Item

THHN1BR5000 - THHN 1 STR Brown 5000' - Copper

THHN1BR5000
THHN 1 STR Brown 5000'

$2.36959 Foot

$11,847.95 (5000 Feet)

QTY:
Feet
Add
THHN1BR2500 - THHN 1 STR Brown 2500 - Copper

THHN1BR2500
THHN 1 STR Brown 2500

$2.36959 Foot

$5,923.98 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 15,000 15,000
Vendor Copper Copper
Catalog Number THHN1BR5000 THHN1BR2500
Manufacturer Number 55089050 55089005
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886951268 89014676720
Weight per package 0.3 (lbs/ft) 0.299 (lbs/ft)
Description THHN1BR5000 THHN 1 STR Brown 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN1BR2500 THHN 1 STR Brown 2500
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 5,000 2,500
Unit/Foot $2.37 (Foot) $2.37 (Foot)
Carton/Reel $11,847.95 (5000 Feet) $5,923.98 (2500 Feet)
Standard Packaging/Reel $11,847.95 (5000 Feet) $5,923.98 (2500 Feet)
Conductor Size - 1
Number of Conductors - 1
Voltage Rating - 600
Insulation Material - PVC
Jacket Material - Nylon
Length - 2500
Description THHN 1 STR BROWN 5000' THHN 1 STR BROWN 2500
extra long description SWC 55089050 THHN 1 Str Cu SIM Bn 5 SWC 55089005 THHN 1 Str Cu SIM Bn 2
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN 1 STR Cu Sim BN 5KR THHN 1 STR Cu Sim BN 2500R
Special Features - No Lube
media Yes Yes
Brand Copper Copper
Manufacturers Part Number 55089050 55089005
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
minimum qty 5000 2500
Application - Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat