Item Comparison: THHN1BRPCS, THHN1BR2500

Item

THHN1BRPCS - THHN 1 STR Brown PCS - Copper

THHN1BRPCS
THHN 1 STR Brown PCS

$2.36959 Foot

$2.37 (1 Feet)

QTY:
Feet
Add
THHN1BR2500 - THHN 1 STR Brown 2500 - Copper

THHN1BR2500
THHN 1 STR Brown 2500

$2.36959 Foot

$5,923.98 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 43,073 15,000
Vendor Copper Copper
Catalog Number THHN1BRPCS THHN1BR2500
Manufacturer Number 64766206 55089005
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886999123 89014676720
Weight per package 0.3 (lbs/ft) 0.299 (lbs/ft)
Description THHN1BRPCS THHN 1 STR Brown PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 1 Awg Conductor Size, 110 A (60°C);130 A (75°C);145 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 435 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal
THHN1BR2500 THHN 1 STR Brown 2500
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 2,500
Unit/Foot $2.37 (Foot) $2.37 (Foot)
Carton/Reel $2.37 (1 Feet) $5,923.98 (2500 Feet)
Standard Packaging/Reel $2.37 (1 Feet) $5,923.98 (2500 Feet)
Conductor Size 1 AWG 1
Current Rating 110 A (60°C);130 A (75°C);145 A (90°C) -
Number of Conductors - 1
Voltage Rating 600 V 600
Color Brown -
Conductor Material Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length - 2500
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 1 STR BROWN PCS THHN 1 STR BROWN 2500
extra long description SWC 64766206 Weld 3/0 Cu CPE Oe UL SWC 55089005 THHN 1 Str Cu SIM Bn 2
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 1 AWG Conductor Size, 110 A (60°C);130 A (75°C);145 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 435 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 1 STR Cu Sim BN 2500R
Short Description THHN Building Wire, 600 V, Brown, Nylon Jacket, 19 Strands, 1 AWG -
Special Features - No Lube
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 19 -
outside diameter 435 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN1BRPCS 55089005
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
minimum qty - 2500
Package Type Reel;Spool -
Weight 299 lb/1000 ft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat