Item Comparison: THHN200RPCS, THHN200R1000

Item

THHN200RPCS - THHN 2/0 STR Orange PCS - Copper

THHN200RPCS
THHN 2/0 STR Orange PCS

$3.57372 Foot

$3.57 (1 Feet)

QTY:
Feet
Add
THHN200R1000 - THHN 2/0 STR Orange 1000' - Copper

THHN200R1000
THHN 2/0 STR Orange 1000'

$3.57372 Foot

$3,573.72 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 42,918 0
Vendor Copper Copper
Catalog Number THHN200RPCS THHN200R1000
Manufacturer Number 64766304 N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886999130 711259221848
Weight per package 0.46 (lbs/ft) 0.46 (lbs/ft)
Description THHN200RPCS THHN 2/0 STR Orange PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 2/0 Awg Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 518 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75
THHN200R1000 THHN 2/0 STR Orange 1000'
Minimum Order QTY 10 Units 1,000
Unit/Foot $3.57 (Foot) $3.57 (Foot)
Carton/Reel $3.57 (1 Feet) $3,573.72 (1000 Feet)
Standard Packaging/Reel $3.57 (1 Feet) $3,573.72 (1000 Feet)
Conductor Size 2/0 AWG -
Current Rating 145 A (60°C);175 A (75°C);195 A (90°C) -
Number of Conductors 1 -
Voltage Rating 600 V -
Color Orange -
Conductor Material Copper -
Insulation Material PVC -
Jacket Material Nylon -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 2/0 STR ORANGE PCS THHN 2/0 STR ORANGE 1000'
extra long description SWC 64766304 Weld 4/0 Cu CPE Oe UL -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 2/0 AWG Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 518 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75 -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 600 V, Orange, Nylon Jacket, 19 Strands, 2/0 AWG -
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 19 -
outside diameter 518 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
strands 5320 -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN200RPCS -
Category Description BUILDING WIRE BUILDING WIRE
Type 4/0 -
minimum qty - 1000
Package Type Reel;Spool -
Weight 462 lb/1000 ft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat