Item Comparison: THHN200R2500, THHN200RPCS

Item

THHN200R2500 - THHN 2/0 STR Orange 2500' - Copper

THHN200R2500
THHN 2/0 STR Orange 2500'

$3.57372 Foot

$8,934.30 (2500 Feet)

QTY:
Feet
Add
THHN200RPCS - THHN 2/0 STR Orange PCS - Copper

THHN200RPCS
THHN 2/0 STR Orange PCS

$3.57372 Foot

$3.57 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 7,500 42,455
Vendor Copper Copper
Catalog Number THHN200R2500 THHN200RPCS
Manufacturer Number 55611704 64766304
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 03288691361 00032886999130
Weight per package 0.462 (lbs/ft) 0.46 (lbs/ft)
Description THHN200R2500 THHN 2/0 STR Orange 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN200RPCS THHN 2/0 STR Orange PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 2/0 Awg Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 518 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75
Minimum Order QTY 2,500 10 Units
Unit/Foot $3.57 (Foot) $3.57 (Foot)
Carton/Reel $8,934.30 (2500 Feet) $3.57 (1 Feet)
Standard Packaging/Reel $8,934.30 (2500 Feet) $3.57 (1 Feet)
Conductor Size 2/0 2/0 AWG
Current Rating - 145 A (60°C);175 A (75°C);195 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 600 V
Color - Orange
Conductor Material - Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 -
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 2/0 STR ORANGE 2500' THHN 2/0 STR ORANGE PCS
extra long description SWC 55611704 THHN 2/0 Str Cu SIM Oe SWC 64766304 Weld 4/0 Cu CPE Oe UL
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 2/0 AWG Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 518 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75
Product Type THHN 2/0 STR Cu Sim Oe 2500R THHN Building Wire
Short Description - THHN Building Wire, 600 V, Orange, Nylon Jacket, 19 Strands, 2/0 AWG
Special Features No Lube -
Insulation Thickness - 50 mil
Maximum Operating Temperature - +90 °C
media Yes -
Number of Strands - 19
outside diameter - 518 mil
Standards Met - CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
strands - 5320
Made in USA - yes
Brand Copper SOUTHWIRE COMPANY
Manufacturers Part Number 55611704 THHN200RPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 4/0
minimum qty 2500 -
Package Type - Reel;Spool
Weight - 462 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat