Item Comparison: THHN20WHPCS, THHN20WH1000

Item

THHN20WHPCS - THHN 2/0 STR White PCS - Copper

THHN20WHPCS
THHN 2/0 STR White PCS

$3.57372 Foot

$3.57 (1 Feet)

QTY:
Feet
Add
THHN20WH1000 - THHN 2/0 STR White 1000' - Copper

THHN20WH1000
THHN 2/0 STR White 1000'

$3.57372 Foot

$3,573.72 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 42,981 1,000
Vendor Copper Copper
Catalog Number THHN20WHPCS THHN20WH1000
Manufacturer Number 64765905 55611105
Category Enhanced Commodity Codes - Wire Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886999055 00032886099502
Weight per package 0.46 (lbs/ft) 0.462 (lbs/ft)
Description THHN20WHPCS THHN 2/0 STR White PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 2/0 Awg Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 518 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federa
THHN20WH1000 THHN 2/0 STR White 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 1,000
Unit/Foot $3.57 (Foot) $3.57 (Foot)
Carton/Reel $3.57 (1 Feet) $3,573.72 (1000 Feet)
Standard Packaging/Reel $3.57 (1 Feet) $3,573.72 (1000 Feet)
Conductor Size 2/0 AWG 2/0
Current Rating 145 A (60°C);175 A (75°C);195 A (90°C) -
Number of Conductors - 1
Voltage Rating 600 V 600
Color White -
Conductor Material Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length - 1000
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 2/0 STR WHITE PCS THHN 2/0 STR WHITE 1000'
extra long description SWC 64765905 Weld 1/0 Cu CPE Oe UL SWC 55611105 THHN 2/0 Str Cu SIM We
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 2/0 AWG Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 518 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federa 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 2/0 STR Cu Sim We 1000R
Short Description THHN Building Wire, 600 V, White, Nylon Jacket, 19 Strands, 2/0 AWG -
Special Features - No Lube
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 19 -
outside diameter 518 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN20WHPCS 55611105
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
minimum qty - 1000
Package Type Reel;Spool -
Weight 462 lb/1000 ft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat