Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN250GYPCS |
THHN250GY1000 |
Manufacturer Number |
64765505 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Building Wire
|
N/A
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886998935 |
N/A |
Weight per package |
0.293 (lbs/ft) |
0 |
Description |
THHN250GYPCS THHN 250 STR Gray PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Gray Color, Copper Conductor Material, 250 Kcmil Conductor Size, 215 A (60°C);255 A (75°C);290 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 694 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75
|
THHN250GY1000 THHN 250 STR Gray 1000'
|
|
Minimum Order QTY |
10 Units |
1,000 |
Unit/Foot |
$6.59 (Foot) |
$6.59 (Each) |
Carton/Reel |
$6.59 (1 Feet) |
$6,592.60 (1000 Each) |
Standard Packaging/Reel |
$6.59 (1 Feet) |
$6,592.60 (1000 Each) |
|
Conductor Size |
250 kcmil |
- |
Current Rating |
215 A (60°C);255 A (75°C);290 A (90°C) |
- |
Voltage Rating |
600 V |
- |
|
Color |
Gray |
- |
Conductor Material |
Copper |
- |
Insulation Material |
PVC |
- |
Jacket Material |
Nylon |
- |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
- |
Description |
THHN 250 STR GRAY PCS |
THHN 250 STR GRAY 1000' |
extra long description |
SWC 64765505 Weld 6 Cu CPE Oe UL 60 |
- |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
- |
Long Description |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Gray Color, Copper Conductor Material, 250 kcmil Conductor Size, 215 A (60°C);255 A (75°C);290 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 694 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75 |
- |
Product Type |
THHN Building Wire |
- |
Short Description |
THHN Building Wire, 600 V, Gray, Nylon Jacket, 37 Strands, 250 kcmil |
- |
|
Insulation Thickness |
60 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
37 |
- |
outside diameter |
694 mil |
- |
Standards Met |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated |
- |
|
|
Brand |
SOUTHWIRE COMPANY |
Copper |
Manufacturers Part Number |
THHN250GYPCS |
- |
|
Category Description |
BUILDING WIRE |
Fuses & Fuse Accessories |
|
Package Type |
Reel;Spool |
- |
Weight |
851 lb/1000 ft |
- |
|
Application |
Commercial;Industrial |