Item Comparison: THHN2BK5000, THHN2BK500

Item

THHN2BK5000 - THHN 2 STR Black 5000' - Copper

THHN2BK5000
THHN 2 STR Black 5000'

$2.12657 Foot

$10,632.85 (5000 Feet)

QTY:
Feet
Add
THHN2BK500 - THHN 2 STR Black 500' - Copper

THHN2BK500
THHN 2 STR Black 500'

$2.12657 Foot

$1,063.28 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 2,000
All Stores 89,798 80,849
Vendor Copper Copper
Catalog Number THHN2BK5000 THHN2BK500
Manufacturer Number 20502106 20502101
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886233036 00032886233005
Weight per package 0.234 (lbs/ft) 0.234 (lbs/ft)
Description THHN2BK5000 THHN 2 STR Black 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN2BK500 THHN 2 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 5,000 500
Unit/Foot $2.13 (Foot) $2.13 (Foot)
Carton/Reel $10,632.85 (5000 Feet) $1,063.28 (500 Feet)
Standard Packaging/Reel $10,632.85 (5000 Feet) $1,063.28 (500 Feet)
Conductor Size #2 AWG #2 AWG
Current Rating 95 A (60°C);115 A (75°C);130 A (90°C) 95 A (60°C);115 A (75°C);130 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Black Black
Conductor Material Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 5000 500
Overall Length 5000 ft 500 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 2 STR BLACK 5000' THHN 2 STR BLACK 500'
extra long description SWC 20502106 THHN 2 Str Cu SIM Bk 5 SWC 20502101 THHN 2 Str Cu SIM Bk 5
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 2 AWG, Stranded, Annealed Copper, Green, 5000 THHN Building Wire, 2 AWG, Stranded, Annealed Copper, Green, 500
Special Features No Lube No Lube
Made in USA yes yes
Insulation Thickness 40 mil 40 mil
Maximum Operating Temperature 90 °C 90 °C
media Yes Yes
Number of Strands 19 19
outside diameter 378 mil 378 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
Tip Size 5000 ft. Spool 500 ft. Spool
Brand Southwire Southwire
Manufacturers Part Number 20502106 20502101
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 5000 500
Package Type Reel Reel
Weight 234 lb/mft 234 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat