Item Comparison: THHN2RD5000, THHN2RDPCS

Item

THHN2RD5000 - THHN 2 STR Red 5000' - Copper

THHN2RD5000
THHN 2 STR Red 5000'

$2.12657 Foot

$10,632.85 (5000 Feet)

QTY:
Feet
Add
THHN2RDPCS - THHN 2 STR Red PCS - Copper

THHN2RDPCS
THHN 2 STR Red PCS

$2.12657 Foot

$2.13 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 25,000 37,075
Vendor Copper Copper
Catalog Number THHN2RD5000 THHN2RDPCS
Manufacturer Number 20501306 F2T0880400
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886233234 00032886998799
Weight per package 0.234 (lbs/ft) 0.23 (lbs/ft)
Description THHN2RD5000 THHN 2 STR Red 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN2RDPCS THHN 2 STR Red PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Red, Copper Conductor Material, 2 Awg Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 378 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Spe
Minimum Order QTY 5,000 10 Units
Unit/Foot $2.13 (Foot) $2.13 (Foot)
Carton/Reel $10,632.85 (5000 Feet) $2.13 (1 Feet)
Standard Packaging/Reel $10,632.85 (5000 Feet) $2.13 (1 Feet)
Conductor Size 2 2 AWG
Current Rating - 95 A (60°C);115 A (75°C);130 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 600 V
Color - Red
Conductor Material - Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 5000 -
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 2 STR RED 5000' THHN 2 STR RED PCS
extra long description SWC 20501306 THHN 2 Str Cu SIM Rd 5 SWC F2T0880400 SGX 2/0-1330 Str Cu
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Red, Copper Conductor Material, 2 AWG Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 378 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal Spe
Product Type THHN 2 STR Cu Sim RD 5KR THHN Building Wire
Short Description - THHN Building Wire, 600 V, Red, Nylon Jacket, 19 Strands, 2 AWG
Special Features No Lube -
Insulation Thickness - 40 mil
Maximum Operating Temperature - +90 °C
media Yes -
Number of Strands - 19
outside diameter - 378 mil
Standards Met - CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
Made in USA - yes
Brand Copper SOUTHWIRE COMPANY
Manufacturers Part Number 20501306 THHN2RDPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 5000 -
Package Type - Reel;Spool
Weight - 234 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat