Item Comparison: THHN350BR2500, THHN350BRPCS

Item

THHN350BR2500 - THHN 350 STR Brown 2500' - Copper

THHN350BR2500
THHN 350 STR Brown 2500'

$9.16024 Foot

$22,900.60 (2500 Feet)

QTY:
Feet
Add
THHN350BRPCS - THHN 350 STR Brown PCS - Copper

THHN350BRPCS
THHN 350 STR Brown PCS

$9.16024 Foot

$9.16 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 32,400 30,346
Vendor Copper Copper
Catalog Number THHN350BR2500 THHN350BRPCS
Manufacturer Number 55615704 95306702
Category Copper Building Wire - THHN-T90-Sol (Solid) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886872914 00032886998638
Weight per package 1.174 (lbs/ft) 1.174 (lbs/ft)
Description THHN350BR2500 THHN 350 STR Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN350BRPCS THHN 350 STR Brown PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 350 Kcmil Conductor Size, 260 A (60°C);310 A (75°C);350 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 797 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
Minimum Order QTY 2,500 10 Units
Unit/Foot $9.16 (Foot) $9.16 (Foot)
Carton/Reel $22,900.60 (2500 Feet) $9.16 (1 Feet)
Standard Packaging/Reel $22,900.60 (2500 Feet) $9.16 (1 Feet)
Conductor Size 350 350 kcmil
Current Rating - 260 A (60°C);310 A (75°C);350 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 600 V
Color - Brown
Conductor Material - Copper
Insulation Material Length PVC
Jacket Material Nylon Nylon
Length 2500 -
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 350 STR BROWN 2500' THHN 350 STR BROWN PCS
extra long description SWC 55615704 THHN 350 Str Cu SIM Bn SWC 95306702 TCC 12-7 4C Cu 600V XL
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 350 kcmil Conductor Size, 260 A (60°C);310 A (75°C);350 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 797 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fede
Product Type THHN 350 STR Cu Sim BN 2500R THHN Building Wire
Short Description - THHN Building Wire, 600 V, Brown, Nylon Jacket, 37 Strands, 350 kcmil
Special Features No Lube -
Insulation Thickness - 60 mil
Maximum Operating Temperature - +90 °C
media Yes -
Number of Strands - 37
outside diameter - 797 mil
Standards Met - CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Made in USA - yes
Brand Copper SOUTHWIRE COMPANY
Manufacturers Part Number 55615704 THHN350BRPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 2500 -
Package Type - Reel;Spool
Weight - 1174 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat