Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN3YL5000 |
THHN3YLPCS |
Manufacturer Number |
55108004 |
THHN3YLPCS |
Category |
Enhanced Commodity Codes -
Wire
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886959769 |
03288699846 |
Weight per package |
0.188 (lbs/ft) |
0.188 (lbs/ft) |
Description |
THHN3YL5000 THHN 3 STR Yellow 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
THHN3YLPCS THHN 3 STR Yellow PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 3 Awg Conductor Size, 100 A (75°C);115 A (90°C);85 A (60°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 346 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Specification
|
|
Minimum Order QTY |
5,000 |
10 Units |
Unit/Foot |
$1.70 (Foot) |
$1.70 (Foot) |
Carton/Reel |
$8,494.35 (5000 Feet) |
$1.70 (1 Feet) |
Standard Packaging/Reel |
$8,494.35 (5000 Feet) |
$1.70 (1 Feet) |
|
Conductor Size |
- |
3 AWG |
Current Rating |
- |
85 A (60°C);100 A (75°C);115 A (90°C) |
Voltage Rating |
- |
600 V |
|
Color |
- |
Yellow |
Conductor Material |
- |
Copper |
Insulation Material |
- |
PVC |
Jacket Material |
- |
Nylon |
|
Additional Information |
- |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling |
Description |
THHN 3 STR YELLOW 5000' |
THHN 3 STR YELLOW PCS |
extra long description |
SWC 55108004 THHN 3 Str Cu SIM Yw 5 |
- |
Features |
- |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 3 AWG Conductor Size, 100 A (75°C);115 A (90°C);85 A (60°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 346 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal Specification |
Product Type |
THHN 3 STR Cu Sim Yw 5KR |
THHN Building Wire |
Short Description |
- |
THHN Building Wire, 600 V, Yellow, Nylon Jacket, 19 Strands, 3 AWG |
|
Insulation Thickness |
- |
40 mil |
Maximum Operating Temperature |
- |
+90 °C |
media |
Yes |
- |
Number of Strands |
- |
19 |
outside diameter |
- |
346 mil |
Standards Met |
- |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed |
|
|
Brand |
Copper |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
55108004 |
THHN3YLPCS |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
|
|
Package Type |
- |
Reel;Spool |
Weight |
- |
189 lb/1000 ft |
|
Application |
- |
Commercial;Industrial |