Item Comparison: THHN5000RPCS, THHN5000R1000

Item

THHN5000RPCS - THHN 500 STR Orange PCS - Copper

THHN5000RPCS
THHN 500 STR Orange PCS

$13.16703 Foot

$13.17 (1 Feet)

QTY:
Feet
Add
THHN5000R1000 - THHN 500 STR Orange 1000' - Copper

THHN5000R1000
THHN 500 STR Orange 1000'

$13.16703 Foot

$13,167.03 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 42,690 2,330
Vendor Copper Copper
Catalog Number THHN5000RPCS THHN5000R1000
Manufacturer Number THHN5000RPCS N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Building Wire Building Wire
UNSPSC - -
UPC/EAN/GTIN 03288699817 711259227871
Weight per package 1.653 (lbs/ft) 1.653 (lbs/ft)
Description THHN5000RPCS THHN 500 STR Orange PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.
THHN5000R1000 THHN 500 STR Orange 1000'
Minimum Order QTY 10 Units 1,000
Unit/Foot $13.17 (Foot) $13.17 (Foot)
Carton/Reel $13.17 (1 Feet) $13,167.03 (1000 Feet)
Standard Packaging/Reel $13.17 (1 Feet) $13,167.03 (1000 Feet)
Conductor Size 500 kcmil -
Current Rating 320 A (60°C);380 A (75°C);430 A (90°C) -
Voltage Rating 600 V -
Color Orange -
Conductor Material Copper -
Insulation Material PVC -
Jacket Material Nylon -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 500 STR ORANGE PCS THHN 500 STR ORANGE 1000'
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 500 kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 926 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 600 V, Orange, Nylon Jacket, 37 Strands, 500 kcmil -
Insulation Thickness 60 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 37 -
outside diameter 926 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN5000RPCS -
Category Description BUILDING WIRE BUILDING WIRE
minimum qty - 1000
Package Type Reel;Spool -
Weight 1655 lb/1000 ft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat