Item Comparison: THHN5000R2500, THHN5000RPCS

Item

THHN5000R2500 - THHN 500 STR Orange 2500' - Copper

THHN5000R2500
THHN 500 STR Orange 2500'

$13.16703 Foot

$32,917.58 (2500 Feet)

QTY:
Feet
Add
THHN5000RPCS - THHN 500 STR Orange PCS - Copper

THHN5000RPCS
THHN 500 STR Orange PCS

$13.16703 Foot

$13.17 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 12,508 43,170
Vendor Copper Copper
Catalog Number THHN5000R2500 THHN5000RPCS
Manufacturer Number 55617207 THHN5000RPCS
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886872976 03288699817
Weight per package 1.653 (lbs/ft) 1.653 (lbs/ft)
Description THHN5000R2500 THHN 500 STR Orange 2500'
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, 2500 FT Overall Length, Reel;Spool Pack
THHN5000RPCS THHN 500 STR Orange PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.
Minimum Order QTY 2,500 10 Units
Unit/Foot $13.17 (Foot) $13.17 (Foot)
Carton/Reel $32,917.58 (2500 Feet) $13.17 (1 Feet)
Standard Packaging/Reel $32,917.58 (2500 Feet) $13.17 (1 Feet)
Conductor Size 500 kcmil 500 kcmil
Current Rating 320 A (60°C);380 A (75°C);430 A (90°C) 320 A (60°C);380 A (75°C);430 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 V 600 V
Color Orange Orange
Conductor Material Copper Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 -
Overall Length 2500 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 500 STR ORANGE 2500' THHN 500 STR ORANGE PCS
extra long description SWC 55617207 THHN 500 Str Cu SIM Oe -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 500 kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 926 mil Outside Diameter, 2500 ft Overall Length, Reel;Spool Pack THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 500 kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 926 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 600 V, Orange, Nylon Jacket, 37 Strands, 500 kcmil THHN Building Wire, 600 V, Orange, Nylon Jacket, 37 Strands, 500 kcmil
Special Features No Lube -
Insulation Thickness 60 mil 60 mil
Maximum Operating Temperature +90 °C +90 °C
media Yes -
Number of Strands 37 37
outside diameter 926 mil 926 mil
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Made in USA yes yes
Brand SOUTHWIRE COMPANY SOUTHWIRE COMPANY
Manufacturers Part Number THHN5000R2500 THHN5000RPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 2500 -
Package Type Reel;Spool Reel;Spool
Weight 1655 lb/1000 ft 1655 lb/1000 ft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat