Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN500BRPCS |
THHN500BR1000 |
Manufacturer Number |
THHN500BRPCS |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
03288699819 |
711259227970 |
Weight per package |
1.653 (lbs/ft) |
1.653 (lbs/ft) |
Description |
THHN500BRPCS THHN 500 STR Brown PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
|
THHN500BR1000 THHN 500 STR Brown 1000'
|
|
Minimum Order QTY |
10 Units |
1,000 |
Unit/Foot |
$13.00 (Foot) |
$13.00 (Foot) |
Carton/Reel |
$13.00 (1 Feet) |
$13,001.18 (1000 Feet) |
Standard Packaging/Reel |
$13.00 (1 Feet) |
$13,001.18 (1000 Feet) |
|
Conductor Size |
500 kcmil |
- |
Current Rating |
320 A (60°C);380 A (75°C);430 A (90°C) |
- |
Voltage Rating |
600 V |
- |
|
Color |
Brown |
- |
Conductor Material |
Copper |
- |
Insulation Material |
PVC |
- |
Jacket Material |
Nylon |
- |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
- |
Description |
THHN 500 STR BROWN PCS |
THHN 500 STR BROWN 1000' |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
- |
Long Description |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 500 kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 926 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fede |
- |
Product Type |
THHN Building Wire |
- |
Short Description |
THHN Building Wire, 600 V, Brown, Nylon Jacket, 37 Strands, 500 kcmil |
- |
|
Insulation Thickness |
60 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
37 |
- |
outside diameter |
926 mil |
- |
Standards Met |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated |
- |
|
|
Brand |
SOUTHWIRE COMPANY |
Copper |
Manufacturers Part Number |
THHN500BRPCS |
- |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
|
|
Package Type |
Reel;Spool |
- |
Weight |
1655 lb/1000 ft |
- |
|
Application |
Commercial;Industrial |