Item Comparison: THHN6GY1000, THHN6GY5000

Item

THHN6GY1000 - THHN 6 STR Gray 1000' - Copper

THHN6GY1000
THHN 6 STR Gray 1000'

$0.82156 Foot

$821.56 (1000 Feet)

QTY:
Feet
Add
THHN6GY5000 - THHN 6 STR Gray 5000' - Copper

THHN6GY5000
THHN 6 STR Gray 5000'

$0.82149 Foot

$4,107.45 (5000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 9,197 5,000
Vendor Copper Copper
Catalog Number THHN6GY1000 THHN6GY5000
Manufacturer Number 25464902 25464901
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231681 00032886231698
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN6GY1000 THHN 6 STR Gray 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN6GY5000 THHN 6 STR Gray 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 1,000 5,000
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $821.56 (1000 Feet) $4,107.45 (5000 Feet)
Standard Packaging/Reel $821.56 (1000 Feet) $4,107.45 (5000 Feet)
Conductor Size 6 6
Number of Conductors 1 1
Voltage Rating 600 600
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 1000 5000
Description THHN 6 STR GRAY 1000' THHN 6 STR GRAY 5000'
extra long description SWC 25464902 THHN 6 Str Cu SIM Gy 1 SWC 25464901 THHN 6 Str Cu SIM Gy 5
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN 6 STR Cu Sim Gy 1000SP THHN 6 STR Cu Sim Gy 5KR
Special Features No Lube No Lube
media Yes Yes
Brand Copper Copper
Manufacturers Part Number 25464902 25464901
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 1000 5000
Application Commerical Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat