Item Comparison: THHN6WH500, THHN6WH5000

Item

THHN6WH500 - THHN 6 STR White 500' - Copper

THHN6WH500
THHN 6 STR White 500'

$0.82156 Foot

$410.78 (500 Feet)

QTY:
Feet
Add
THHN6WH5000 - THHN 6 STR White 5000' - Copper

THHN6WH5000
THHN 6 STR White 5000'

$0.82156 Foot

$4,107.80 (5000 Feet)

QTY:
Feet
Add
Nacogdoches 10,000 0
All Stores 166,290 20,000
Vendor Copper Copper
Catalog Number THHN6WH500 THHN6WH5000
Manufacturer Number 20494101 20494106
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231629 00032886131608
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN6WH500 THHN 6 STR White 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN6WH5000 THHN 6 STR White 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 500 5,000
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $410.78 (500 Feet) $4,107.80 (5000 Feet)
Standard Packaging/Reel $410.78 (500 Feet) $4,107.80 (5000 Feet)
Conductor Size #6 AWG 6
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) -
Number of Conductors 1 1
Voltage Rating 600 V 600
Color White -
Conductor Material Annealed Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 500 5000
Overall Length 500 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling -
Description THHN 6 STR WHITE 500' THHN 6 STR WHITE 5000'
extra long description SWC 20494101 THHN 6 Str Cu SIM We 5 SWC 20494106 THHN 6 Str Cu SIM We 5
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 6 STR Cu Sim We 5KR
Short Description THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 500 -
Special Features No Lube No Lube
Insulation Thickness 30 mil -
Maximum Operating Temperature 90 °C -
media Yes Yes
Number of Strands 19 -
outside diameter 249 mil -
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed -
Made in USA yes -
Brand Southwire Copper
Manufacturers Part Number 20494101 20494106
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty - 5000
Package Type Spool -
Weight 95 lb/mft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat