Item Comparison: THHN6YL1000, THHN6STYL1000

Item

THHN6YL1000 - THHN 6 STR Yellow 1000' - Copper

THHN6YL1000
THHN 6 STR Yellow 1000'

$0.82156 Foot

$821.56 (1000 Feet)

QTY:
Feet
Add
THHN6STYL1000 - THHN 6 STR Yellow 1000' - Copper

THHN6STYL1000
THHN 6 STR Yellow 1000'

$0.00 Foot

$0.00 (1 Feet)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 18,000 1,000
Vendor Copper Copper
Catalog Number THHN6YL1000 THHN6STYL1000
Manufacturer Number 26068705 N/A
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886231889 711259231885
Weight per package 0.095 (lbs/ft) 0.1 (lbs/ft)
Description THHN6YL1000 THHN 6 STR Yellow 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN6STYL1000 THHN 6 STR Yellow 1000'
Minimum Order QTY 1,000 10 Units
Unit/Foot $0.82 (Foot) $0.00 (Foot)
Carton/Reel $821.56 (1000 Feet) $0.00 (1 Feet)
Standard Packaging/Reel $821.56 (1000 Feet) $0.00 (1 Feet)
Conductor Size #6 AWG -
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) -
Number of Conductors 1 -
Voltage Rating 600 V -
Color Yellow -
Conductor Material Annealed Copper -
Insulation Material PVC -
Jacket Material Nylon -
Length 1000 -
Overall Length 1000 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling -
Description THHN 6 STR YELLOW 1000' THHN 6 STR YELLOW 1000'
extra long description SWC 26068705 THHN 6 Str Cu SIM Yw 1 -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 1000 -
Special Features No Lube -
Insulation Thickness 30 mil -
Maximum Operating Temperature 90 °C -
media Yes -
Number of Strands 19 -
outside diameter 249 mil -
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed -
Made in USA yes -
Brand Southwire Copper
Manufacturers Part Number 26068705 -
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 1000 1000
Status - Inactive
Package Type Spool -
Weight 95 lb/mft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat