Item Comparison: THHN6YL5000, THHN6YL1000

Item

THHN6YL5000 - THHN 6 STR Yellow 5000' - Copper

THHN6YL5000
THHN 6 STR Yellow 5000'

$0.82149 Foot

$4,107.45 (5000 Feet)

QTY:
Feet
Add
THHN6YL1000 - THHN 6 STR Yellow 1000' - Copper

THHN6YL1000
THHN 6 STR Yellow 1000'

$0.82156 Foot

$821.56 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 10,000 18,000
Vendor Copper Copper
Catalog Number THHN6YL5000 THHN6YL1000
Manufacturer Number 26068706 26068705
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 03288623189 00032886231889
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN6YL5000 THHN 6 STR Yellow 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN6YL1000 THHN 6 STR Yellow 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 5,000 1,000
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $4,107.45 (5000 Feet) $821.56 (1000 Feet)
Standard Packaging/Reel $4,107.45 (5000 Feet) $821.56 (1000 Feet)
Conductor Size 6 #6 AWG
Current Rating - 55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 600 V
Color - Yellow
Conductor Material - Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 5000 1000
Overall Length - 1000 ft
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 6 STR YELLOW 5000' THHN 6 STR YELLOW 1000'
extra long description SWC 26068706 THHN 6 Str Cu SIM Yw 5 SWC 26068705 THHN 6 Str Cu SIM Yw 1
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN 6 STR Cu Sim Yw 5KR THHN Building Wire
Short Description - THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 1000
Special Features No Lube No Lube
Insulation Thickness - 30 mil
Maximum Operating Temperature - 90 °C
media Yes Yes
Number of Strands - 19
outside diameter - 249 mil
Standards Met - CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA - yes
Brand Copper Southwire
Manufacturers Part Number 26068706 26068705
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 5000 1000
Package Type - Spool
Weight - 95 lb/mft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat