Item Comparison: THHN6YL1000, THHN6YLPCS

Item

THHN6YL1000 - THHN 6 STR Yellow 1000' - Copper

THHN6YL1000
THHN 6 STR Yellow 1000'

$0.82156 Foot

$821.56 (1000 Feet)

QTY:
Feet
Add
THHN6YLPCS - THHN 6 STR Yellow PCS - Copper

THHN6YLPCS
THHN 6 STR Yellow PCS

$0.82156 Foot

$0.82 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 18,000 49,272
Vendor Copper Copper
Catalog Number THHN6YL1000 THHN6YLPCS
Manufacturer Number 26068705 THHN6YLPCS
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886231889 32886200036
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN6YL1000 THHN 6 STR Yellow 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN6YLPCS THHN 6 STR Yellow PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 6 Awg Conductor Size, 55 A (60°C);65 A (75°C);75 A (90°C) Current Rating, PVC Insulation Material, 30 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 249 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Specification A
Minimum Order QTY 1,000 10 Units
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $821.56 (1000 Feet) $0.82 (1 Feet)
Standard Packaging/Reel $821.56 (1000 Feet) $0.82 (1 Feet)
Conductor Size #6 AWG 6 AWG
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) 55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 V 600 V
Color Yellow Yellow
Conductor Material Annealed Copper Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 1000 -
Overall Length 1000 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 6 STR YELLOW 1000' THHN 6 STR YELLOW PCS
extra long description SWC 26068705 THHN 6 Str Cu SIM Yw 1 -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 6 AWG Conductor Size, 55 A (60°C);65 A (75°C);75 A (90°C) Current Rating, PVC Insulation Material, 30 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 249 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal Specification A
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 1000 THHN Building Wire, 600 V, Yellow, Nylon Jacket, 19 Strands, 6 AWG
Special Features No Lube -
Insulation Thickness 30 mil 30 mil
Maximum Operating Temperature 90 °C +90 °C
media Yes -
Number of Strands 19 19
outside diameter 249 mil 249 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA yes yes
Brand Southwire SOUTHWIRE COMPANY
Manufacturers Part Number 26068705 THHN6YLPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 1000 -
Package Type Spool Reel;Spool
Weight 95 lb/mft 95 lb/1000 ft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat