Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TM826USBLA |
TM8USBLA |
Manufacturer Number |
TM826USBLA |
TM8USBLA |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Receptacles
|
Residential Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007127645 |
00785007127676 |
Weight per package |
0.305 (lbs/each) |
0.3 (lbs/each) |
Description |
TM826USBLA 3.1 Usb + Duplex 15A La
Usb + Duplex Outlet, Light Almond, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
|
TM8USBLA Disc Recommended Sub Tm826usbla
P&S TM8USBLA Decorator Combo Recept
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.70 (Each) |
$31.99 (Each) |
Carton/Reel |
$407.00 (10 Each) |
$31.99 (1 Each) |
Standard Packaging/Reel |
$2,035.00 (50 Each) |
$1,599.50 (50 Each) |
|
Current Rating |
15 A |
- |
Material |
Nylon (Back Body);Polycarbonate (Face) |
- |
Voltage Rating |
125 V |
- |
Wire Size |
#14 to #10 AWG |
- |
|
|
Height |
4.18 in |
- |
Length |
1.693 in |
- |
Width |
1.35 in |
- |
|
Description |
3.1 USB + DUPLEX 15A LA |
DISC RECOMMENDED SUB TM826USBLA |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters. |
- |
Long Description |
USB + Duplex Outlet, Light Almond, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb |
P&S TM8USBLA DECORATOR COMBO RECEPT |
Product Type |
3.1 Usb + Duplex 15A La |
Decorator Combo Recept+Usb La |
Short Description |
15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, Light Almond |
- |
|
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 ct |
- |
Standards Met |
ETL and cULus Listed;RoHS Compliant;NEC Standard |
- |
|
Brand |
Pass & Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TM826USBLA |
TM8USBLA |
|
Category Description |
Residential receptacles |
Residential Switches |
|
|
|
Application |
Residential |