Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TM873LA |
873LAG |
Manufacturer Number |
TM873LA |
TM873LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007245455 |
00785007245455 |
Weight per package |
0.1498 (lbs/each) |
0.14 (lbs/each) |
Description |
TM873LA Radiant Switch 3W 15A 120/277V La
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
|
873LAG Radiant Switch 3W 15A 120/277V La
Decorator Switch, 3WAY 15AMP 120/277V Grounding, Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.80 (Each) |
$5.80 (Each) |
Carton/Reel |
$58.04 (10 Each) |
$5.80 (1 Each) |
Standard Packaging/Reel |
$580.40 (100 Each) |
$58.04 (10 Each) |
|
Current Rating |
15 A |
- |
gang |
3 |
3 |
insulation |
Bare |
Bare |
Material |
Thermoplastic |
Thermoplastic |
Voltage Rating |
120 to 277 v |
- |
|
Color |
Light Almond |
Light Almond |
Contact Material |
Brass |
- |
|
Size |
4.2 in |
4.2 in |
Thickness |
1.5 in |
1.5 in |
|
Description |
RADIANT SWITCH 3W 15A 120/277V LA |
RADIANT SWITCH 3W 15A 120/277V LA |
extra long description |
P&S TM873LA RADIANT SWITCH 3W 15A 1 |
P&S TM873LA RADIANT SWITCH 3W 15A 1 |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
- |
Long Description |
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb |
Decorator Switch,3Way 15Amp 120/277V Grounding, Light Almond |
Product Type |
Radiant Switch 3W 15A 120/277V La |
Radiant Switch 3W 15A 120/277V La |
Short Description |
15 A, 120 to 277 V, Decorator Switch, Light Almond, 1 CT |
- |
Special Features |
Designer Style;Smooth Quiet Paddle Action |
Designer style, smooth quiet paddle action |
|
actuator type |
Paddle |
- |
Connection Type |
Grounding |
- |
dimensions |
1.43 (L) x 1.27 (W) x 4.19 (H) in |
- |
media |
Yes |
Yes |
Mounting Type |
Wall Mount |
- |
Number of Ways |
3 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL 498;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111 |
- |
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TM873-LA |
TM873LA |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Decorator Switch |
Decorator Switch |
|
|
|
Application |
Residential;Multi-Dwelling;Commercial Office;Hospitals |
Residential/Commercial |
Mounting |
WALL |
WALL |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498, 20 |
UL 498, 20 |