Item Comparison: TM874I, 7504V

Item

TM874I - Radiant Switch 4W 15A 120/277V Iv - Legrand-Pass & Seymour

TM874I
Radiant Switch 4W 15A 120/277V Iv

$19.2493 Each

$1,924.93 (100 Each)

QTY:
Each
Add
7504V - Switch Decorator 4WAY 15A 120/277V Iv - Eaton

7504V
Switch Decorator 4WAY 15A 120/277V Iv

$16.65 Each

$832.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 14
All Stores 623 427
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TM874I 7504V
Manufacturer Number TM874I 7504V-BOX
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Residential Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007845006 00032664643828
Weight per package 0.2694 (lbs/each) 0.28 (lbs/each)
Description TM874I Radiant Switch 4W 15A 120/277V Iv
Nafta-Compliant Decorator Switch, 4WAY 15AMP 120/277V, Ivory
7504V Switch Decorator 4WAY 15A 120/277V Iv
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643828
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.25 (Each) $16.65 (Each)
Carton/Reel $192.49 (10 Each) $16.65 (1 Each)
Standard Packaging/Reel $1,924.93 (100 Each) $832.50 (50 Each)
amperage rating - 15A
gang 1 -
insulation Bare -
Material Thermoplastic Thermoplastic
Poles - Four-way
Voltage Rating - 120/277 V
Color Ivory -
Size 6.25" -
Thickness 2" -
Description RADIANT SWITCH 4W 15A 120/277V IV SWITCH DECORATOR 4WAY 15A 120/277V IV
extra long description P&S TM874I RADIANT SWITCH 4W 15A 12 EWD 7504V-BOX Switch Decorator 4Way
Features - Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description NAFTA-Compliant Decorator Switch,4Way 15Amp 120/277V, Ivory Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 643828
Product Type Radiant Switch 4W 15A 120/277V Iv Switch Decorator 4WAY 15A 120/277V Iv
Special Features Designer style satin finish rocker, push wire 14awg, narrow back body Box
dimensions - 1.4400 IN X 0.9700 IN X 4.1900 IN
media Yes -
orientation Vertical -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TM874I 7504V-BOX
Category Description Residential Switches Residential Switches
Type SWITCH Standard grade decorator switch
Application Residential/Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 20 cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat