Item Comparison: TMC30500, TMC30501

Item

TMC30500 - 1/2" Cable Gland (.5-.66) - Eaton

TMC30500
1/2" Cable Gland (.5-.66)

$79.88 Each

$399.40 (5 Each)

QTY:
Each
Add
TMC30501 - 1/2" Cable Gland (064-.86) - Crouse-Hinds

TMC30501
1/2" Cable Gland (064-.86)

$100.54 Each

$502.70 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 249 135
Vendor Eaton Crouse-Hinds
Catalog Number TMC30500 TMC30501
Manufacturer Number CGFP194 TMC3-050-1
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Unassigned
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121311 - Electrical fittings -
UPC/EAN/GTIN 00782274152103 662276888487
Weight per package 0.25 (lbs/each) 0.33 (lbs/each)
Description TMC30500 1/2" Cable Gland (.5-.66)
Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Armoured Gland, Steel, Outer Sheath Min/Max: 0.375-0.500", General Purpose, 1/2" NPT
TMC30501 1/2" Cable Gland (064-.86)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.88 (Each) $100.54 (Each)
Carton/Reel $79.88 (1 Each) $100.54 (1 Each)
Standard Packaging/Reel $399.40 (5 Each) $502.70 (5 Each)
connection Male NPT -
Material Turned Steel Body and Gland Nut, Neoprene Seal -
Finish Electrogalvanized With Chromate Treatment -
Size 1/2 in -
Description 1/2" CABLE GLAND (.5-.66) 1/2" CABLE GLAND (064-.86)
extra long description CRS-H CGFP194 1/2 NPT MALE CORD/ARM -
Features They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round -
Long Description Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Steel, Outer sheath min/max: 0.375-0.500", General purpose, 1/2" NPT -
Product Type 1/2 NPT Male Cord/Armrd Cab FTG Neo Bush -
Special Features Non-Armored Gland, Cord Size 0.375 To 0.500 In -
dimensions 2.1300 IN X 1.2800 IN X 1.2800 IN -
Brand Eaton Crouse-Hinds
Manufacturers Part Number CGFP194 TMC3-050-1
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Cable gland -
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other -
Enclosure Class I Div 2 -
standard UL 514B -
Temperature Rating -25 To 40 Deg C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat