Item Comparison: TMC31001, TMC3112

Item

TMC31001 - 1" Cable Gland (.85-1.131) - Eaton

TMC31001
1" Cable Gland (.85-1.131)

$98.78 Each

$493.90 (5 Each)

QTY:
Each
Add
TMC3112 - 1" Cord Grips - Eaton

TMC3112
1" Cord Grips

$115.27 Each

$576.35 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 436 67
Vendor Eaton Eaton
Catalog Number TMC31001 TMC3112
Manufacturer Number TMC3-100-1 TMC3112
Category Enhanced Commodity Codes - Boxes & Covers Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121431 - Cable gland connector 39121311 - Electrical fittings
UPC/EAN/GTIN 00662277129930 00782274414560
Weight per package 0.66 (lbs/each) 0.48 (lbs/each)
Description TMC31001 1" Cable Gland (.85-1.131)
Eaton Crouse-Hinds Series TMC3 Cable Gland, 0.800" - 1.120" Armor Min./Max., 0.850" - 1.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 0.850" - 1.310" Outer Sheath Min./Max., Industrial Protection, 1" NPT
TMC3112 1" Cord Grips
TMC Armored Cable Gland, Aluminum, 1 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.78 (Each) $115.27 (Each)
Carton/Reel $98.78 (1 Each) $576.35 (5 Each)
Standard Packaging/Reel $493.90 (5 Each) $576.35 (5 Each)
Material - Aluminum
Finish - Nickel Plated
Length - 2.625 in (Gland)
Size - 1 in
Description 1" CABLE GLAND (.85-1.131) 1" CORD GRIPS
extra long description CRS-H TMC3-100-1 1 AL MC AND TRAY CRS-H TMC3112 1 AL FT MC CAB ARMOR
Features For use with metal-clad cable, TECK corrugated cable, or non-armored tray cables, Crouse-Hinds series TMC3 cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC3 cable glands form a mechanical watertight connection and may be installed in Class I, Division 2 locations, provided there are no arcing and sparking risks in accordance with NEC501.10B. For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Long Description Eaton Crouse-Hinds series TMC3 cable gland, 0.800" - 1.120" armor min./max., 0.850" - 1.310" cable range min./max., Armoured and non-armoured, Aluminum, 0.850" - 1.310" outer sheath min./max., Industrial protection, 1" NPT TMC Armored Cable Gland, Aluminum, 1 in Size, 2.625 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 lb/EA
Product Type 1 Al MC and Tray Cable FTG Od .850 to 1.310 TMC Armored Cable Gland
Short Description - TMC Armored Cable Gland, Aluminum, 1 in, 2.625 in (Gland) Length
Special Features - Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland
Connection Type - Grip
dimensions 4.9900 IN X 1.9900 IN X 1.9900 IN 4.0700 IN X 2.0000 IN X 2.0000 IN
Enclosure Type - Nema 4
for use with - Metal-Clad Cable
Insulated/Non-Insulated - Non-Insulated
Maximum Operating Temperature - +60 °C
Minimum Operating Temperature - -25 °C
package quantity - 5 CT
Standards Met - UL Listed E36379;CSA Certified File LR291
Brand Eaton Cooper Crouse-Hinds
Manufacturers Part Number TMC3-100-1 TMC3112
sub brand - Eaton Crouse-Hinds
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Cable gland Cable gland
Weight - 0.51 lb/EA
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other General Purpose;Wet Location
Enclosure - IP56
Temperature Rating - -25 To 60 Deg C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat