Item Comparison: TN225ZN, TN225

Item

TN225ZN - BLTF 1/2" Twirl Nut - Eaton

TN225ZN
BLTF 1/2" Twirl Nut

$3.60 Each

$360.00 (100 Each)

QTY:
Each
Add
TN225 - BLTF 1/2" Twirl Nut - Eaton

TN225
BLTF 1/2" Twirl Nut

$3.60 Each

$360.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,314 2,314
Vendor Eaton Eaton
Catalog Number TN225ZN TN225
Manufacturer Number TN225ZN TN225ZN
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Spring Nuts & Twirl Nuts Spring Nuts & Twirl Nuts
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011401535 00781011401535
Weight per package 0.116 (lbs/each) 0.116 (lbs/each)
Description TN225ZN BLTF 1/2" Twirl Nut
Eaton B-Line Series Twirl-Nut Nut, 0.25"HX1.3750"LX0.85"W, Steel, Electro-Plated, 1/2"-13 Bolt Size, 1500 LBS Load, 1500 LBS Load
TN225 BLTF 1/2" Twirl Nut
Eaton B-Line Series Twirl-Nut Nut, 0.25"HX1.3750"LX0.85"W, Steel, Electro-Plated, 1/2"-13 Bolt Size, 1500 LBS Load, 1500 LBS Load
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.60 (Each) $3.60 (Each)
Carton/Reel $3.60 (1 Each) $3.60 (1 Each)
Standard Packaging/Reel $360.00 (100 Each) $360.00 (100 Each)
Finish Zinc Plated Zinc Plated
Description 1/2" TWIRL NUT BLTF 1/2" TWIRL NUT
extra long description B-LINE TN225ZN TWIRL-NUT, 1/2"-13 T B-LINE TN225ZN TWIRL-NUT, 1/2"-13 T
Features For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description Eaton B-Line series Twirl-Nut nut, 0.25"Hx1.3750"Lx0.85"W, Steel, Electro-plated, 1/2"-13 bolt size, 1500 lbs load, 1500 lbs load Eaton B-Line series Twirl-Nut nut, 0.25"Hx1.3750"Lx0.85"W, Steel, Electro-plated, 1/2"-13 bolt size, 1500 lbs load, 1500 lbs load
Product Type Twirl-Nut, 1/2"-13 Thread, 1/2" Nut Twirl-Nut, 1/2"-13 Thread, 1/2" Nut
Special Features Without Spring, Thickness 1/2 In, Weight 11.6 Lb per 100 Without Spring, Thickness 1/2 In, Weight 11.6 Lb per 100
dimensions 1.3750 IN X 0.8500 IN X 0.2500 IN 1.3750 IN X 0.8500 IN X 0.2500 IN
Brand Eaton Eaton
Manufacturers Part Number TN225ZN TN225ZN
Category Description SPRING NUTS & TWIRL NUTS SPRING NUTS & TWIRL NUTS
Type Nut Nut
Status - Inactive
Application Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat