Item Comparison: TP100, 95

Item

TP100 - 1-1/2"D NG SQBX W/Ers&CLMPS - Eaton

TP100
1-1/2"D NG SQBX W/Ers&CLMPS

$8.8588 Each

$442.94 (50 Each)

QTY:
Each
Add
95 - 1-1/2"D NG SQBX W/Ers&CLMPS - Appozgcomm

95
1-1/2"D NG SQBX W/Ers&CLMPS

$13.9533 Each

$697.66 (50 Each)

QTY:
Each
Add
Nacogdoches 51 0
All Stores 2,195 120
Vendor Eaton Appozgcomm
Catalog Number TP100 95
Manufacturer Number TP100 95
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Switch Boxes
UNSPSC 39121306 - Switch box 39121306 - Switch box
UPC/EAN/GTIN 00786189101003 00687855757602
Weight per package 0.43 (lbs/each) 0.43 (lbs/each)
Description TP100 1-1/2"D NG SQBX W/Ers&CLMPS
Steel Switch Box, Ivory, 7.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 1-1/2 In Height, 0.43 LB/Ea
95 1-1/2"D NG SQBX W/Ers&CLMPS
Square Corner Switch Box, 7.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 21/32 In Knockout Size, Plaster (Ear) Material, 1 - Gangs, 4 - Knockouts, 50 CT Package Quantity, Square Shape, 19.96 KG/100;44 LB/100 Weight, 1-1/2 In Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.86 (Each) $13.95 (Each)
Carton/Reel $8.86 (1 Each) $697.66 (50 Each)
Standard Packaging/Reel $442.94 (50 Each) $697.66 (50 Each)
Material Steel Plaster (Ear)
Number of Gangs 1 1
Shape Rectangular Square
Color Ivory -
Height 1-1/2 in -
Length 3 in -
Size 2 In Width X 1-1/2 In Depth X 3 In Height 2 X 1.5 X 3
Width 2 in 1-1/2 in
Construction Welded -
Description 1-1/2"D NG SQBX W/ERS&CLMPS 1-1/2"D NG SQBX W/ERS&CLMPS
extra long description THEP TP100 1 1/2 DEEP SW BOX EARS F EGS 95 BX SQ CRNR SW 3X2X1-12 PLST
Features Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. -
Long Description Steel Switch Box, Ivory, 7.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 1-1/2 in Height, 0.43 lb/EA Square Corner Switch Box, 7.5 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Includes, 21/32 in Knockout Size, Plaster (Ear) Material, 1 - Gangs, 4 - Knockouts, 50 CT Package Quantity, Square Shape, 19.96 kg/100;44 lb/100 Weight, 1-1/2 in Width
Product Type 1 1/2 Deep SW Box Ears For NM Cable Square Corner Switch Box
Short Description Steel Switch Box, 7.5 cu. in, Ivory, 1 Gang Square Corner Switch Box, Plaster (Ear), 7.5 cu.in, 50 CT
Special Features Ears Non Gangable, With 21/32 IN Openings on Ends, Nonmetallic Sheathed CL-26 Cable Clamps
Cable Entry Type Knockout -
dimensions 2.0000 IN X 1.5000 IN X 3.0000 IN -
for use with Aluminum Interlocking Grounding Metal-Clad Cable -
includes - Non-Metallic Sheathed Cable Clamp
Knockout Size 1/2 in (Bottom) 21/32 in
Knockouts (1) 1/2 in_2-cable -
Mounting Type Ear Mount -
Number of Knockouts 5 4
package quantity 50 PK 50 CT
Standards Met UL Listed 514A, 514B, 514C -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP100 95
Category Description STEEL BOXES & COVERS SWITCH BOXES
Type Non-gangable switch box Square Corner Switch Box
Weight 0.43 lb/EA 19.96 kg/100;44 lb/100
Application Non Metallic Cable For use with non-metallic sheathed cable
Capacity 7.5 cu.in 7.5 cu.in
Mounting EAR -
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat