Item Comparison: TP13LA, 2129LA

Item

TP13LA - Trademaster WP 1G 1 Blank Box MT La - Legrand-Pass & Seymour

TP13LA
Trademaster WP 1G 1 Blank Box MT La

$0.7535 Each

$150.70 (200 Each)

QTY:
Each
Add
2129LA - Wallplate 1G Blank THRMST Box MT STD La - Eaton

2129LA
Wallplate 1G Blank THRMST Box MT STD La

$0.704 Each

$176.00 (250 Each)

QTY:
Each
Add
Nacogdoches 171 0
All Stores 3,606 47
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP13LA 2129LA
Manufacturer Number TP13LA 2129LA
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274745 00032664752087
Weight per package 0.0638 (lbs/each) 0.071 (lbs/each)
Description TP13LA Trademaster WP 1G 1 Blank Box MT La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06203 LB
2129LA Wallplate 1G Blank THRMST Box MT STD La
Eaton Blank Wallplate, LT. Almond, Blank Cutout, Thermoset, Single- Gang, Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.75 (Each) $0.70 (Each)
Carton/Reel $15.07 (20 Each) $0.70 (1 Each)
Standard Packaging/Reel $150.70 (200 Each) $176.00 (250 Each)
insulation Bare -
Material Thermoplastic -
Number of Gangs 1 -
Color Light Almond -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER WP 1G 1 BLANK BOX MT LA WALLPLATE 1G BLANK THRMST BOX MT STD LA
extra long description P&S TP13LA TRADEMASTER WP 1G 1 BLAN EWD 2129LA Wallplate 1G Blank Thrms
Features Trademaster Wall Plate, single gang and blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.06203 lb Eaton Blank wallplate, Lt. Almond, Blank Cutout, Thermoset, Single- gang, Standard
Product Type Trademaster WP 1G 1 Blank Box MT La Wallplate 1G Blank THRMST Box MT STD La
Short Description 1 Gang, Tele, Wall Plate, Light Almond -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 2.9375 (W) x 4.6875 (H) in 0.0800 IN X 2.7500 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP13-LA 2129LA
Category Description Residential plates Residential plates
Type Wall Plate Blank wallplate
Weight 0.06203 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat