Item Comparison: TP13W, SP13W

Item

TP13W - Trademaster WP 1G 1 Blank Box MT WH - Legrand-Pass & Seymour

TP13W
Trademaster WP 1G 1 Blank Box MT WH

$0.7535 Each

$150.70 (200 Each)

QTY:
Each
Add
SP13W - Plate Plastic 1G BLNK W/Out Line WH - Legrand-Pass & Seymour

SP13W
Plate Plastic 1G BLNK W/Out Line WH

$0.7245 Each

$144.90 (200 Each)

QTY:
Each
Add
Nacogdoches 127 0
All Stores 21,306 3,335
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP13W SP13W
Manufacturer Number TP13W SP13W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274769 00785007681666
Weight per package 0.0638 (lbs/each) 0.0768 (lbs/each)
Description TP13W Trademaster WP 1G 1 Blank Box MT WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.06567 LB
SP13W Plate Plastic 1G BLNK W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06891 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.75 (Each) $0.72 (Each)
Carton/Reel $15.07 (20 Each) $14.49 (20 Each)
Standard Packaging/Reel $150.70 (200 Each) $144.90 (200 Each)
insulation Bare Bare
Material Thermoplastic Thermoplastic
Number of Gangs 1 1
Color White White
Size 4.7 in 5"
Thickness 0.070 in 0.070 in
Description TRADEMASTER WP 1G 1 BLANK BOX MT WH PLATE PLASTIC 1G BLNK W/OUT LINE WH
extra long description P&S TP13W TRADEMASTER WP 1G 1 BLANK P&S SP13W PLATE PLASTIC 1G BLNK W/O
Features Trademaster single gang with blank box wall mount wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Plate Plastic 1gang Blank Without Line White
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.06567 lb Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.06891 lb
Product Type Trademaster WP 1G 1 Blank Box MT WH Plate Plastic 1G BLNK W/Out Line WH
Short Description 1 Gang, Wall Plate, White 1 Gang, TV Cable Wall Plate, White
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
dimensions 2.9375 (W) x 4.6875 (H) in 5 in
Mounting Type Wall Mount Wall Mount
orientation - Vertical
package quantity 1 CT;20 PK 20 CT;200 PK
Standards Met UL 514;RoHS Compliant;cULus Listed UL 514;CSA Certified;RoHS Compliant
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP13-W SP13-W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.06567 lb 0.06891 lb
Application Residential;Commercial Residential;Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat