Nacogdoches |
74 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP162 |
LXW0W25 |
Manufacturer Number |
TP162 |
LXWOW-25 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121303 - Electrical boxes
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189101621 |
00785991119008 |
Weight per package |
0.62 (lbs/each) |
0.6 (lbs/each) |
Description |
TP162 2-1/2"D G W/Ers SQ BX
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);1/2 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.62 LB/Ea
|
LXW0W25 2-1/2"D G W/Ers SQ BX
Switch Box, Pre-Galvanized, Silver, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Ear Mount, 1 Outlet, 3 In Length, 2 In Width, 2-1/2 In Height, 0.60 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.35 (Each) |
$5.61 (Each) |
Carton/Reel |
$267.58 (50 Each) |
$140.14 (25 Each) |
Standard Packaging/Reel |
$267.58 (50 Each) |
$140.14 (25 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Height |
2-1/2 in |
2-1/2 in |
Length |
3 in |
3 in |
Size |
- |
3 Inches Height x 2 Inches Width x 2-1/2 inches depth |
Width |
2 in |
2 in |
|
Construction |
Welded |
- |
Description |
2-1/2"D G W/ERS SQ BX |
2-1/2"D G W/ERS SQ BX |
extra long description |
THEP TP162 2 1/2 D SW BOX FOR NM CA |
ABB LXWOW-25 SWBX,STL,12.5C,GNGBLE, |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
- |
Long Description |
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side);1/2 in (End) Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.62 lb/EA |
Switch Box, Pre-Galvanized, Silver, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Ear Mount, 1 outlet, 3 in Length, 2 in Width, 2-1/2 in Height, 0.60 lb/EA |
Product Type |
2 1/2 D SW Box For NM Cable With Ears |
SWBX, STL, 12.5C, Gngble, Ear Nmcble |
Short Description |
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang |
2-1/2" D Switch Box, Silver, 1 Gang, w/Ears and KO |
Special Features |
Ears |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
2.0000 IN X 2.5000 IN X 3.0000 IN |
- |
for use with |
Aluminum Interlocking Grounding Metal-Clad Cable |
Non-Metallic Sheathed Cable |
Knockout Size |
1/2 in (Bottom);1/2 in (Side);1/2 in (End) |
1/2 in |
Knockouts |
(1) 1/2 in |
- |
Mounting Type |
Ear Mount |
Ear Mount |
Number of Knockouts |
9 |
4 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
25 CT |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP162 |
LXWOW-25 |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
- |
Switch Boxes |
|
Weight |
0.62 lb/EA |
0.60 lb/EA |
|
Application |
Non Metallic Cable |
Non-Metallic Sheathed Cable |
Capacity |
12.5 cu.in |
12.5 cu.in |
Mounting |
EAR |
- |
standard |
UL |
UL E2969 |