Item Comparison: TP1I, 2134V

Item

TP1I - Trademaster WP 1G 1 Toggle Ivory - Legrand-Pass & Seymour

TP1I
Trademaster WP 1G 1 Toggle Ivory

$0.4628 Each

$115.70 (250 Each)

QTY:
Each
Add
2134V - Wallplate 1G Toggle Thermoset STD Iv - Eaton

2134V
Wallplate 1G Toggle Thermoset STD Iv

$0.704 Each

$140.80 (200 Each)

QTY:
Each
Add
Nacogdoches 261 0
All Stores 9,273 589
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP1I 2134V
Manufacturer Number TP1I 2134V
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274035 00032664751820
Weight per package 0.0609 (lbs/each) 0.05 (lbs/each)
Description TP1I Trademaster WP 1G 1 Toggle Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.0600 LB
2134V Wallplate 1G Toggle Thermoset STD Iv
Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In;0.40 (W) X 0.93 (H) In (Cutout), 0.080 In Thickness, Screw Mount, Thermoset Material, Ivory, 0.06 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.46 (Each) $0.70 (Each)
Carton/Reel $11.57 (25 Each) $7.04 (10 Each)
Standard Packaging/Reel $115.70 (250 Each) $140.80 (200 Each)
insulation Bare -
Material Thermoplastic Thermoset
Number of Gangs 1 1
Color Ivory Ivory
Size 4.7 in -
Thickness 0.070 in 0.080 in
Description TRADEMASTER WP 1G 1 TOGGLE IVORY WALLPLATE 1G TOGGLE THERMOSET STD IV
extra long description P&S TP1I TRADEMASTER WP 1G 1 TOGGLE EWD 2134V Wallplate 1G Toggle Therm
Features Trademaster Wall Plate, single gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.0600 lb Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in;0.40 (W) x 0.93 (H) in (Cutout), 0.080 in Thickness, Screw Mount, Thermoset Material, Ivory, 0.06 lb
Product Type Trademaster WP 1G 1 Toggle Ivory Wallplate 1G Toggle Thermoset STD Iv
Short Description 1 Gang, Switch, Wall Plate, Ivory 1 Gang, Standard Size, Toggle Wallplates, Thermoset
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard Grade;Flush Fitting;Warp Resistant
dimensions 2.9375 (W) x 4.6875 (H) in 2.75 (W) x 4.50 (H) in;0.40 (W) x 0.93 (H) in (Cutout)
for use with - Toggle Switch
media - Yes
Mounting Type Wall Mount Screw Mount
package quantity 1 CT;25 PK 25 CT;200 PK
Standards Met UL 514;CSA Certified -
Made in USA yes -
Brand Pass and Seymour Eaton Wiring Devices
Manufacturers Part Number TP1-I 2134V-BOX
Category Description Residential plates Residential plates
Type Wall Plate Toggle wallplate
Weight 0.0600 lb 0.06 lb
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat