Item Comparison: CDLE25, TP214

Item

CDLE25 - 2-1/2D G SWBX W/1/2 Ko - Steel City

CDLE25
2-1/2D G SWBX W/1/2 Ko

$7.1598 Each

$179.00 (25 Each)

QTY:
Each
Add
TP214 - 2-12"D G SW BX - Eaton

TP214
2-12"D G SW BX

$6.307 Each

$315.35 (50 Each)

QTY:
Each
Add
Nacogdoches 0 54
All Stores 229 2,278
Vendor Steel City Eaton
Catalog Number CDLE25 TP214
Manufacturer Number CDLE-25 TP214
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Switch Boxes
UNSPSC 39121306 - Switch box 39121306 - Switch box
UPC/EAN/GTIN 00785991103304 00786189102147
Weight per package 0.52 (lbs/each) 0.55 (lbs/each)
Description CDLE25 2-1/2D G SWBX W/1/2 Ko
Switch Box, Pre-Galvanized, Silver, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1-1/2 In (Side);1-1/2 In (End);2-1/2 In (Bottom) Knockout Size, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-1/2 In Height, 0.52 LB/Ea
TP214 2-12"D G SW BX
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Leveling Bump Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.55 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.16 (Each) $6.31 (Each)
Carton/Reel $179.00 (25 Each) $315.35 (50 Each)
Standard Packaging/Reel $179.00 (25 Each) $315.35 (50 Each)
Material Steel Steel
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Silver Ivory
Finish Pre-Galvanized -
Height 2-1/2 in 2-1/2 in
Length 3 in 3 in
Size 3 Inches Height x 2 Inches Width x 2-1/2 inches depth 2 In Width X 2-1/2 In Depth X 3 In Height
Width 2 in 2 in
Construction - Welded
Description 2-1/2D G SWBX W/1/2 KO 2-12"D G SW BX
extra long description ABB CDLE-25 STEEL BOX THEP TP214 2 1/2 DEEP COND SW BOX L
Features Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description Switch Box, Pre-Galvanized, Silver, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1-1/2 in (Side);1-1/2 in (End);2-1/2 in (Bottom) Knockout Size, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 2-1/2 in Height, 0.52 lb/EA Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Leveling Bump Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.55 lb/EA
Product Type Switch Box 2 1/2 Deep Cond SW Box Level Bumps
Short Description 2-1/2" D Switch Box, Silver, 1 Gang, w/Ears and KO Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang
Special Features Made of Steel Leveling bumps
Cable Entry Type Knockout Knockout
dimensions - 2.0000 IN X 2.5000 IN X 3.0000 IN
for use with Conduit Aluminum Interlocking Grounding Metal-Clad Cable
Knockout Size 1-1/2 in (Side);1-1/2 in (End);2-1/2 in (Bottom) 1/2 in
Knockouts - (1) 1/2 in_(1) 1/2 in
Mounting Type Vertical Mount Leveling Bump Mount
Number of Knockouts - 7
number of outlet 1 -
Number of Outlets 1 -
package quantity 25 CT 50 PK
Standards Met UL Listed E2969 UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1
Made in USA yes -
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number CDLE-25 TP214
sub brand Steel City(R) -
Category Description STEEL BOXES & COVERS SWITCH BOXES
Type Switch Boxes Switch box
Weight 0.52 lb/EA 0.55 lb/EA
Application Conduit Armored/Metal Clad Cable
Capacity 12.5 cu.in 12.5 cu.in
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat