Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
TP218 |
222 |
Manufacturer Number |
TP218 |
222 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Switch Boxes
|
Anchors & Anchor Kits
|
UNSPSC |
39121306 - Switch box
|
31162104 - Screw anchors
|
UPC/EAN/GTIN |
00786189102185 |
00781002160908 |
Weight per package |
0.57 (lbs/each) |
0.0025 (lbs/each) |
Description |
TP218 2-1/2D G SWBX W/Ers&1/2 Ko
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.58 LB/Ea
|
222 #10-#12 Green Ribbed Tubular Plastic Anchor
Straight Anchor, 1 In. Length, 1/4 In. Drill Size, #10, #12 Screw Size, Plastic, Green
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.12 (Each) |
$0.12 (Each) |
Carton/Reel |
$205.92 (50 Each) |
$12.41 (100 Each) |
Standard Packaging/Reel |
$205.92 (50 Each) |
$12.41 (100 Each) |
|
Material |
Steel |
Plastic |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Ivory |
Green |
Finish |
- |
Green |
|
Height |
2-1/2 in |
- |
Length |
3 in |
1 |
Size |
2 In Width X 2-1/2 In Depth X 3 In Height |
- |
Width |
2 in |
- |
|
Construction |
Welded |
- |
Description |
2-1/2D G SWBX W/ERS&1/2 KO |
#10-#12 GREEN RIBBED TUBULAR PLASTIC ANCHOR |
extra long description |
THEP TP218 2 1/2 DEEP COND SW BOX E |
DOTTIE 222 #10-12 Straight Anchors |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
- |
Long Description |
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.58 lb/EA |
Straight Anchor, 1 in. length, 1/4 in. drill size, #10, #12 screw size, Plastic, Green |
Product Type |
2 1/2 Deep Cond SW Box Ears 1 Ko |
#10-12 Straight Anchors Ribbed ( Green ) |
Short Description |
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang |
- |
Special Features |
Ears |
Features: Straight, Ribbed Body, Packed in Invincibox |
|
Cable Entry Type |
Knockout |
- |
dimensions |
2.0000 IN X 2.5000 IN X 3.0000 IN |
- |
Drill Size |
- |
1/4 |
for use with |
Aluminum Interlocking Grounding Metal-Clad Cable |
- |
Knockout Size |
1/2 in |
- |
Knockouts |
(1) 1/2 in_(1) 1/2 in |
- |
Mounting Type |
Ear Mount |
- |
Number of Knockouts |
7 |
- |
package quantity |
50 PK |
- |
Screw Size |
- |
#10, #12 |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 |
- |
|
Brand |
Cooper Crouse-Hinds |
LH DOTTIE |
Manufacturers Part Number |
TP218 |
- |
|
Category Description |
SWITCH BOXES |
ANCHORS & ANCHOR KITS |
Type |
Switch box |
Straight Anchor |
|
|
Application |
Armored/Metal Clad Cable |
Drywall, Concrete, Brick, Block |
Capacity |
12.5 cu.in |
- |
Mounting |
EAR |
- |
standard |
UL |